Buy more than* S$200* and get FREE SHIPPING

Drilling Unit, Atra Ace

5.00 (1)
Position Adjustable Range (mm)
Move left and right: 10 move around: 10
Magnet Maximum Magnetic Force (N[kgf])
5500[561]
Cabtire Code (m)
5 (1.25mm 2 , 3 core)
Unit Dimensions Width (mm)
65
Magnet Dimensions (mm)
65x145
Body Dimension (mm) Height
181
Body Dimension (mm) Depth
310
Drilling Ability (mm)
Jet brooch one-touch type 20L: phi11.5 - phi13.5 (thickness 6 - 20mm) jet brooch one-touch type 25L: phi14 - phi17 (thickness 6 - 25mm) jet brooch one-touch type 35L: phi17. 5 - phi30 (thickness 6 - 35mm)
Rated Power Consumption (W)
Electric drill part: 710 magnet section: 35
Rated Current (A)
7.5
No Load Rotation Speed (min-1[r.p.m])
1100
Power (V)
AC100(50/60Hz)
Weight (kg)
(Excluding power cord) 8.2
Type
Low-length magnetic application driller
Accessories
Carrying Case: 1 box Feed handle: 1 pilot pin A2 (08035): hexagon wrench 4mm 1 Movies: 1 one jet Euler: one tube 4x7x1000mm one cutting oil 0.5L:: 1 cans safety belt: 1 8x28 this hexagon socket head set Nagy bar destination
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LO-3000A 35779003 2,059.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hole drilling on site, drilling to large items that can not be set in drilling machine
5
From Japan
On 2015-05-13 15:16:13
It is compact and lightweight and can be drilled in the field. Because it is fixed magnet, it is easy and safe, unlike a hand drill, no power is required. A brooch needs a dedicated one, and a certain amount of money is necessary to make one set. It was good to buy it because the workability is good.
This review is about item#35779003.

Related Products