Buy more than* S$200* and get FREE SHIPPING

Wagner Mini Painter Spray

4.14 (14)
Discharge Amount Adjustment Method
Control knob
Discharge Amount (mL/min)
300
Weight (kg)
1.4
Dimension (mm)
225(H)x210x120
Set Contents
Body 800ml container spare valve set flexible nozzle set 0.6x150mm
...see all>
Product Options
ADD TO CART
Power Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100V 50Hz 75 1PC 1 MiniPAINTER 50HZ 06951603 119.99 SGD
In stock
100V 60Hz 65 1PC 1 MiniPAINTER 60HZ 06951612 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Painting
4
From Japan
On 2017-12-11 15:30:20
Compact and nice, cleaning is also easy. The finish is OK
This review is about item#6951612.
Paint with water-based paint
3
From Japan
On 2017-11-26 11:14:30
The operating noise is large and drifts gigantically in the wind (the grain in the peripheral part is small), but the paint grain in the center is relatively large and it is difficult to paint nonuniformly, maintenance is serious. Is my usage bad?
This review is about item#6951612.
DIY outer wall painting of old house
5
From Japan
On 2017-11-15 23:14:20
Roller can paint cleanly even on walls with many irregularities that are difficult to paint. Cleanup is serious, but there was a dramatic improvement in dramatic workability than that. Exterior wall paint finished in one floor one hour. I am impressed. I bought it two years ago and I did not use it after all, but I kept it in the back of the warehouse, but I thought I should have used it sooner. Even small paint as well as large area will be used in the future. I am concerned about durability only with resin parts, but I will buy it again if it breaks. I took the original in one time. Although it seems that there are many impressions that the noise is bad, it is a noise that can be neglected compared to the noise of the round saw or the impact driver, and it will not be a problem at all during the day. Structurally, paint can not be used up, but it will definitely remain about 10%. I used it in an aqueous paint, but when I diluted with about 10% of water, I was able to paint comfortably without being boring.
This review is about item#6951603.
It is for the purpose of spraying.
3
From Japan
On 2017-03-15 18:43:20
It is better not to expect finishing just by painting with this equipment. I used it for spraying the sealer, but sanding paper hanging is necessary after drying. The attached nozzle is too wide, I bought a separate nozzle of 0.5. Even so, I try to minimize the ballooning amount.
This review is about item#6951603.
Painting of bathroom etc.
4
From Japan
On 2016-08-10 20:58:07
Because the noise of the compressor is bad, I purchased this model. Still the sound is slightly big. We used water-based paint, but the condition of spraying is powerfully likable. It was saved to be able to paint the ceiling easily with a replacement nozzle. It would be enough if it was DIY including furniture painting.
This review is about item#6951603.
As for insecticide spraying of trees
5
From Japan
On 2016-05-10 09:56:37
Because it is electric type, I use it with extension cord. Working is easy because it is electric type.
This review is about item#06951612.
Painting of the roof
4
From Japan
On 2016-04-04 17:37:54
When painting on a sloping roof, it is difficult to spray even if using a flexible nozzle set.
This review is about item#06951612.
For painting
5
From Japan
On 2015-12-04 10:43:42
It is convenient as it is lightly used for general painting and seems to be usable even for women.
This review is about item#06951603.
Rooftop paint
5
From Japan
On 2015-06-23 15:53:29
I received it shortly after ordering. If you can put more paint a little more, or I think that there should be a reserve tank.
This review is about item#06951612.
Roof painting
1
From Japan
On 2015-06-02 17:53:21
It seems that the piston has worn out with the water roof paint (for slate roofing), the cause was broken in 10 minutes of use, is the security not effective? Sorry, paint cans are sprayed OK.
This review is about item#06951612.