Buy more than* S$200* and get FREE SHIPPING

Quick Lock, Plug Form Electric Wire Connector

4.76 (55)
Rated Current (A)
20
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Material (Housing) Model Approval Number Compatible Wire Diameter Allowable Temperature (degreeC) Number of Poles Dimensions (Vetical x Horizontal x Height) (mm) Color Materials (conductive plate) Material (spring) Body Dimensions (Vetical x Horizontal x Height mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Housing) Model Approval Number Compatible Wire Diameter Allowable Temperature (degreeC) Number of Poles Dimensions (Vetical x Horizontal x Height) (mm) Color Materials (conductive plate) Material (spring) Body Dimensions (Vetical x Horizontal x Height mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 2 20.5x11.6x9.1 - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 QLX2 66085084 1.99 SGD
Shipped after 2018-05-28
- - - - 5 20.5x25.4x9.1 - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 QLX5 66085118 2.99 SGD
Shipped after 2018-06-04
- - - - 8 20.5x39.2x9.1 - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 QLX8 66085127 3.99 SGD
Shipped after 2018-06-01
- - - - 6 20.5x30x9.1 - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 QLX6 66085136 3.99 SGD
Shipped after 2018-05-28
- - - - 4 20.5x20.8x9.1 - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 QLX4 66085102 1.99 SGD
Shipped after 2018-05-28
- - - - 3 20.5x16.2x9.1 - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 QLX3 66085093 1.99 SGD
Shipped after 2018-05-28
Polycarbonate (94V2) - phi1.6mm, phi2.0mm (copper/single wire) 125 2 - Transparent red Oxygen-free copper (tin plated) Stainless steel 20.5x11.6x9.1   1Box(50PC) 1 QLX 2 09539625 11.99 SGD
Shipped after 2018-05-28
Polycarbonate (94V2) - phi1.6mm, phi2.0mm (copper/single wire) 125 3 - Transparent blue Oxygen-free copper (tin plated) Stainless steel 20.5x16.2x9.1   1Box(50PC) 1 QLX 3 09539634 12.99 SGD
Shipped after 2018-05-28
Polycarbonate (94V2) - phi1.6mm, phi2.0mm (copper/single wire) 125 4 - Transparent yellow Oxygen-free copper (tin plated) Stainless steel 20.5x20.8x9.1   1Box(50PC) 1 QLX 4 09539643 23.99 SGD
Shipped after 2018-05-28
Polycarbonate (94V2) - phi1.6mm, phi2.0mm (copper/single wire) - 5 - Transparent orange Oxygen-free copper (tin plated) Stainless steel 20.5x25.4x9.1   1Box(50PC) 1 QLX 5 10764801 24.99 SGD
Shipped after 2018-05-28
Polycarbonate (94V2) - phi1.6mm, phi2.0mm (copper/single wire) - 6 - Transparent purple Oxygen-free copper (tin plated) Stainless steel 20.5x39.2x9.1   1Box(20PC) 1 QLX 6 10764826 12.99 SGD
Shipped after 2018-05-28
Polycarbonate (94V2) - phi1.6mm, phi2.0mm (copper/single wire) - 8 - Green transparent Oxygen-free copper (tin plated) Stainless steel 20.5x30.0x9.1   1Box(20PC) 1 QLX 8 10764817 15.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 46
4 star 6
3 star 2
2 star 1
1 star 0
Review Rating: 4.76
55 Customer Reviews
The reviews are automatic translation.
Machine wiring
5
From Japan
On 2018-03-16 15:26:15
Easy, the work will be fine and the appearance will be fine and finished neatly.
This review is about item#9539634.
Number of stocks
5
From Japan
On 2018-03-12 15:40:41
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66085102.
Used for certification wiring in warehouse
5
From Japan
On 2018-03-10 14:46:54
Using this makes the wiring very easy and works fast
This review is about item#66085084.
When switch · outlet is added
5
From Japan
On 2018-02-26 16:21:11
It is very easy to use, so I always use Nicifu 's.
This review is about item#9539625.
Used for wiring inside the factory
5
From Japan
On 2018-02-13 11:31:24
Although it is somewhat larger than other brands, the case itself does not color and the surface is smooth, so the connection state looks good from the outside, and it is easy to confirm the construction.
This review is about item#9539625.
Used for connecting parts of electrical wiring construction
5
From Japan
On 2017-12-23 06:14:40
Used for connection of electrical wiring, branch part. It is used for 1.6 Φ and 2.0 Φ. It helps to shorten construction time.
This review is about item#10764801.
Bridge of electric wire
5
From Japan
On 2017-12-18 15:58:23
It's good to be able to join easily with just insertion! I want to be OK only by inserting without removing clothing if it can go out
This review is about item#9539625.
Used for wiring arrangement in warehouse
5
From Japan
On 2017-12-15 16:24:08
Since I built a warehouse, I used it for electric wiring inside. There is nothing wrong.
This review is about item#66085093.
Used for branching of electrical wiring
5
From Japan
On 2017-12-08 12:23:36
In the past, we had wired via crimp terminal or terminal block, but now we are doing wiring work with almost this material if low pressure wire.
This review is about item#09539643.
Used for connecting low-voltage electric cables such as home.
5
From Japan
On 2017-11-21 15:02:52
In the past, crimp terminal connections were mainstream, but the times have changed and the efficiency of wiring work has been greatly upgraded. Because it is highly reliable, I use it with confidence. Moreover, it is not to be missed that the price is inexpensive.
This review is about item#9539634.

Related Products