Buy more than* S$200* and get FREE SHIPPING

Compound Transformer

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Environment
Up to 1000 m above sea level
Relative Humidity
45 - 85%
Insulation Assortment
E
Secondary Voltage
0 - 100/110V
Primary Voltage
0 - 200/220V
Terminal Shape
P type / terminal-block type
Specification
Double winding with primary and secondary side shield
...see all>
Product Options
ADD TO CART
Ambient Temperature Mounting Hole (mm) Dimension W (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Weight (kg) Capacity (VA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ambient Temperature Mounting Hole (mm) Dimension W (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Weight (kg) Capacity (VA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-5 - 40 deg C phi7.0x20 144 170 215 90 215 24.6 2K 1PC 1 YS-2KE 06881296 -
Discontinued
[x]
-5 - 40 deg C phi7.0x20 150 175 230 90 220 28.5 3K 1PC 1 YS-3KE 06881305 -
Discontinued
[x]
-5 to 40 deg C phi4.5x10 85 65 94 55 88 1.6 50 1PC 1 YS-50E 02503654 -
Discontinued
[x]
-5 to 40 deg C phi4.5x10 86 73 104 62 96 2.3 100 1PC 1 YS-100E 02503532 -
Discontinued
[x]
-5 to 40 deg C phi 5.5 x 10 105 70 109 75 113 3.8 200 1PC 1 YS-200E 02503593 -
Discontinued
[x]
-5 to 40 deg C phi 7 X 11 120 81 120 80 120 5.4 300 1PC 1 YS-300E 02503611 -
Discontinued
[x]
-5-40 deg C phi6.5x10 153 82 125 111 150 7.5 500 1PC 1 YS-500E 02503645 -
Discontinued
[x]
-5 to 40 deg C phi6.5x10 153 92 135 111 150 9.2 750 1PC 1 YS-750E 02503672 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for proving outlet circuit of temporary office
5
From Japan
On 2015-12-23 14:41:23
It was a model with large capacity so I am very happy to use it with a margin.
This review is about item#06881305.

Related Products