Buy more than* S$200* and get FREE SHIPPING

Protective Adhesive Tape No. 108

5.00 (1)
Purpose
Strong adhesion
Rewinding Force (N/25mm)
7.6
Adhesive Force (N/25mm)
8.25
Tensile Strength (N/10mm)
72
Adhesive Power (N/10mm)
4.02
Tuck (ball No.)
32
Tape Thickness (mm)
0.29
Tape Length (m)
25
Application
For exterior
...see all>
Product Options
ADD TO CART
Adhesive Extensibility (%) Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Extensibility (%) Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber-based 9 Staple (ocher) 25 Loess 1Roll 1 No.108 35013937 3.99 SGD
In stock
Rubber-based 7 Sukhumi (ocher) 25 Yellow Ocher 1Box(60Roll) 1 No.108 05788903 209.99 SGD
Shipped after 2018-01-23
Rubber-based 7 Sukhumi (ocher) 30 Yellow Ocher 1Box(48Roll) 1 No.108 06904353 219.99 SGD
Shipped after 2018-01-23
Rubber type 7 Staple fiber (ocher) 50 Yellow ocher 1Roll 1 No.108 35013946 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for car repair
5
From Japan
On 2015-05-19 21:37:49
It is good to have less glue residue when peeled off.
This review is about item#35013937.

Related Products