Buy more than* S$200* and get FREE SHIPPING

Crepe Tape No. 331

4.71 (7)
Rewinding Force (N/18mm)
3.1
Adhesive Force (N /18mm )
5.89
Tensile Strength (N/10mm)
39.7
Adhesive Power (N/10mm)
3.27
Heat-Resistant Temperature (deg C)
120 (30 minutes)
Tape Thickness (mm)
0.17
Extensibility (%)
8
Tape Length (m)
50
Color
Cream
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rubber-based Crepe paper 30 1Bag(6Roll) 1 No.331 35079782 59.99 SGD
Shipped after 2018-01-22
- Rubber-based Crepe paper 38 1Bag(5Roll) 1 No.331 35079791 61.99 SGD
Shipped after 2018-01-22
- Rubber type Creped paper 12 1Bag(20Roll) 1 No.331 35079764 80.99 SGD
Shipped after 2018-01-22
- Rubber Creped paper 15 1Bag(15Roll) 1 No.331 06904651 72.99 SGD
Shipped after 2018-01-22
305-8221 Rubber Creped paper 19 1Bag(10Roll) 1 No.331 06904667 70.99 SGD
Shipped after 2018-01-22
- Rubber type Crepe 25 1Bag(10Roll) 1 No.331 35079773 81.99 SGD
Shipped after 2018-01-22
- Rubber type Creped paper 50 1Bag(5Roll) 1 No.331 35079807 81.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Printing processing industry
5
From Japan
On 2016-08-20 17:16:20
Adhesion is strong, and glue stickiness after peeling is small. It does not come off even when it touches a solvent or a water-soluble liquid.
This review is about item#35079791.
Protection of parts
5
From Japan
On 2016-05-18 17:53:49
It sticks to the protection of processing which is strong in stickiness and little slippage.
This review is about item#35079791.
Set of accessories Painting masking temporary stop
5
From Japan
On 2015-06-02 08:38:03
Adhesive strength The adhesion strength and absence of glue residue · Good overwrite property, hand balance good balance.
This review is about item#35079773.
Paste the management label
5
From Japan
On 2013-08-09 14:38:31
It is used for pasting management labels, but there is no adhesive residue and it is good
This review is about item#06904651.
For packaging accessory parts pasting work
3
From Japan
On 2013-06-18 13:10:00
Width 25 mm type of the same product type I am satisfied with moderate versatile adhesive strength, but I want you to upgrade the handiness a little more. The price is slightly higher!
This review is about item#06904667.
As for packing with access
5
From Japan
On 2013-06-04 13:55:42
It is handy because it is cheap and stronger than any store
This review is about item#06904667.
Use when blowing air brush on surfboard
5
From Japan
On 2013-04-18 14:03:19
The goodness of the product was well understood. I am happy that MonotaRo's assortment and secure transactions are possible.
This review is about item#35079773.

Related Products