Buy more than* S$200* and get FREE SHIPPING

Crepe Tape No. 334

Rewinding Force (N/18mm)
2.7
Adhesive Force (N /18mm )
6.34
Tensile Strength (N/10mm)
39.7
Adhesive Power (N/10mm)
3.52
Heat-Resistant Temperature (deg C)
160 (30 minutes)
Tape Thickness (mm)
0.18
Extensibility (%)
6
Tape Length (m)
50
Color
Cream
...see all>
Product Options
ADD TO CART
Weight (g) Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rubber-based Crepe paper 30 1Bag(6Roll) 1 No.334 06904633 82.99 SGD
Shipped after 2018-02-27
152 Rubber-based Crepe paper 15 1Bag(15Roll) 1 No.334 06904606 109.99 SGD
In stock
- Rubber type Creped paper 12 1Bag(20Roll) 1 No.334 06904597 119.99 SGD
In stock
- Rubber Creped paper 19 1Bag(10Roll) 1 No.334 06904615 89.99 SGD
In stock
- Rubber type Creped paper 25 1Bag(10Roll) 1 No.334 06904624 119.99 SGD
In stock
- Rubber Creped paper 50 1Bag(5Roll) 1 No.334 06904642 119.99 SGD
In stock
ADD TO CART

Related Products