Buy more than* S$200* and get FREE SHIPPING

Clear Line Tape, For Curved Line, No.536

4.88 (24)
...see all>
Product Options
ADD TO CART
Extensibility (%) Tape Length (m) Base Material Tape Width (mm) Color Adhesive Force (N /18mm ) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Heat-Resistant Temperature (deg C) Adhesive Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Extensibility (%) Tape Length (m) Base Material Tape Width (mm) Color Adhesive Force (N /18mm ) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Heat-Resistant Temperature (deg C) Adhesive Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
239 10 - 2 - 5.18 29.4 2.88 - - 0.12 1box(2rollx20pack) 1 No.536 62920165 -
Discontinued
[x]
239 10 - 5 - 5.18 29.4 2.88 - - 0.12 1box(2rollx20pack) 1 No.536 62920183 159.99 SGD
Shipped after 2018-03-02
239 10 - 3 - 5.18 29.4 2.88 - - 0.12 1box(2rollx20pack) 1 No.536 62920174 159.99 SGD
Shipped after 2018-03-02
239 10 - 10 - 5.18 29.4 2.88 - - 0.12 1box(2rollx20pack) 1 No.536 62920192 -
Discontinued
[x]
239, 239 10, 10 - 10, 10 - 5.18, 5.18 29.4, 29.4 2.88, 2.88 - - 0.12, 0.12 1box(2rollx20pack) 1 No.536 68972663 159.99 SGD
Shipped after 2018-03-02
239, 239 10, 10 - 2, 2 - 5.18, 5.18 29.4, 29.4 2.88, 2.88 - - 0.12, 0.12 1box(2rollx20pack) 1 No.536 68972654 159.99 SGD
Shipped after 2018-03-02
239 10 PVC FILM 2 Yellow 5.18 29.4 2.88 160 (30 minutes) Rubber type 0.12 1Pack(2Roll) 1 No.536 06904387 8.99 SGD
Shipped after 2018-02-26
239 10 PVC FILM 3 Yellow 5.18 29.4 2.88 160 (30 minutes) Rubber type 0.12 1Pack(2Roll) 1 No.536 06904396 8.99 SGD
Shipped after 2018-02-26
239 10 PVC FILM 5 Yellow 5.18 29.4 2.88 160 (30 minutes) Rubber type 0.12 1Pack(2Roll) 1 No.536 06904405 8.99 SGD
Shipped after 2018-02-26
239 10 PVC FILM 10 Yellow 5.18 29.4 2.88 160 (30 minutes) Rubber type 0.12 1Pack(2Roll) 1 No.536 06904414 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 21
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
24 Customer Reviews
The reviews are automatic translation.
Used to draw a line to the car body.
5
From Japan
On 2017-12-18 12:09:22
I will use it from now. Also evaluate after use. nice to meet you.
This review is about item#6904396.
When painting work
5
From Japan
On 2017-11-13 23:42:21
I use it when sticking gold leaf. Organic lines are easy to draw and they are very helpful.
This review is about item#6904387.
R curved surface painting
5
From Japan
On 2017-11-10 19:56:21
Used with 3M Faline Tape. Neither was peeled from clear paint to dry, nor did it soak in. Moreover, it can be processed neatly without stickiness even after use. Items that can not be released.
I used it for repainting paint.
5
From Japan
On 2017-10-26 20:05:06
Very satisfactory quality. Good adhesion, good peeling, good painting good.
This review is about item#6904396.
Painting work
5
From Japan
On 2016-06-16 21:20:10
I used a curve on the painted surface and used thin masking. Better adhesion and peelability are well-balanced, and it is wonderful.
This review is about item#06904387.
Helmet painted
5
From Japan
On 2016-06-07 20:30:17
It's very easy to make lines! Candy Did you know that when used for painting paint can be peeled cleanly without breaking? It is recommended.
This review is about item#06904396.
Used for painting of kindergarten FRP playground equipment
5
From Japan
On 2016-01-17 06:58:42
It was easy to use, and the cutoff was beautiful. Shipment was also fast and it was good.
This review is about item#06904414.
Painting of automobiles
5
From Japan
On 2015-11-14 20:19:03
I used it for the curve part, but it was able to respond adequately.
This review is about item#06904396.
Automotive painting
4
From Japan
On 2015-10-16 21:31:29
The closing is good. However, it gets harder in the future. You have to warm it and use it. It would be even better if the thickness got thinner a little.
This review is about item#06904396.
Wheel paint
5
From Japan
On 2015-07-25 10:05:06
I tried clear line tape to paint two-tone color wheels. The line was clear and very effective. The tape does not cut when peeling the tape, the line finishes cleanly Especially the curve is good.
This review is about item#06904396.

Related Products