Brush for Static Electricity Removal
[x]close
Brush for Static Electricity Removal
(5)
Feature
* Products that meet your criteria are shown in
table below.
Brush Tip Width (mm) 135x30
Material (Trim) Conducting electro fibres
Overall Length (mm) 145
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Dust removal
From Japan
On 2018-01-25 13:28:04
Usability (size etc.) is good, at first it was one, but we purchased several pieces because of what I want each one. Work efficiency is improved and it is saved.
Measures against electrostatic discharge of printed matter
From Japan
On 2017-04-01 07:26:02
It is easy to use, used for static electricity countermeasure of inkjet media.
When packing powdered medicine
From Japan
On 2015-12-09 17:57:22
I am satisfied. I was advised by the manufacturer to be more expensive, but it was enough.
Removal of dust and others adhering to the plastic case
From Japan
On 2014-04-19 18:38:42
It is expensive, but it has become a story that is not talked about without Kore. The price, it will not manage anyhow! Is it?
Static paper prevention
From Japan
On 2013-09-26 08:57:06
Good
Customers Who Bought This Item Also Bought
Related Products
Top