Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poly- Duct for Exhaust

5.00 (4)
Duct Diameter (phi mm)
About 318
Length (m)
100
Thickness (mm)
0.1
Width (mm)
500 (When flat)
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 542852 0000 06904091 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I use it instead of bellows.
5
From Japan
On 2016-01-27 18:01:10
It is good to carry, I am saved because it can cut according to the distance.
This review is about item#06904091.
Duct of blower
5
From Japan
On 2014-12-08 20:14:49
Unlike bellows, it is better to cut with the necessary length.
This review is about item#06904091.
I use it instead of a shooter that drops things from the top to the bottom during cleaning work.
5
From Japan
On 2013-06-18 13:21:32
The distance is short, but it worked well.
This review is about item#06904091.
Emissions of generated dust and solvent odor
5
From Japan
On 2013-05-30 08:07:57
It is no polydact. The coming season is also against heat stroke.
This review is about item#06904091.

Related Products