Buy more than* S$200* and get FREE SHIPPING

Bonding Rope

4.00 (1)
Thickness (phi mm)
About 6
Color
White
Length (mm)
800
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bundle(100PC) 1 635803 0001 06903495 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Unity to rain tent bundle
4
From Japan
On 2015-07-15 14:57:50
It is unknown what kind of circumstances it is because it will be exposed to the weather and the sun until May next year, but it is a product I would like to use if the situation is good.
This review is about item#06903495.

Related Products