Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dish Detergent,"Yashinomi"

4.43 (7)
pH
Neutral
Ingredients
(Fatty acid alkanolamide), sequestrants anionic surfactants (sodium alkyl ether sulfate), nonionic surfactants
...see all>
Product Options
ADD TO CART
Capacity (mL) Weight (g) Type TRUSCO Part Number AS ONE Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Weight (g) Type TRUSCO Part Number AS ONE Part Number Dimensions (Width W x Depth D x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600 686 Main body 004-6574 1-8889-01 95x67x181 1PC(600mL) 1 - 07097815 -
Discontinued
[x]
500 524 Refill (bag) - 1-8889-02 125x60x215 1PC(500mL) 1 - 07097824 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Dishwashing in the kitchen
4
From Japan
On 2018-05-30 15:44:31
I tried using it after a long time. Is it due to mind that it seems easier to use than before?
This review is about item#26606414.
Everyday housework, in the kitchen
4
From Japan
On 2018-04-23 16:01:49
I got to use this and hands became less rough when I used hot water
This review is about item#26580706.
Palm fruit detergent
4
From Japan
On 2018-04-19 14:46:28
I was concerned about disinfection of vegetable fruits and wax residue I use natural coconut oil so it can be used with confidence.
This review is about item#26606423.
washing up
5
From Japan
On 2018-04-02 15:38:12
I am doing dishwashing once a day, but I do not care much about rough hands even if I do not have rubber gloves. I am convinced even if it is a little expensive.
This review is about item#26606423.
I use it for tableware.
4
From Japan
On 2017-02-03 14:32:39
It's a nice detergent for gentle hand-washing.
This review is about item#26606423.
Dishwasher
5
From Japan
On 2015-01-18 09:42:55
Bubbles I have too much detergent does not feel that washing does not stand up, start using and do not know whether the oil stains is down is was a bad impression, but of the surfactant Looking at the manual following what half as compared to the amount used by other companies (self-use products) 3 and goods, up to one-third of the surface-active agent only this product is to reduce considerably the amount used from the next time it can be seen that that does not use oil contaminated with considerably less amount was try to use falls well also, hand compared bubbling little diversion breakage felt well will save tap water and with other companies rough is now less, detergency of the real component of palm in rough hand, savings of tap water, friendly to the environment, the oil smell after washing as third-party products than anything I like without any great, but two to three times of the still cheap other companies to price basis to you because the main - mosquitoes Mr. Monotarou's I will your gun for your effort to be a little more even cheaper as future challenges
This review is about item#07097824.
washing up
5
From Japan
On 2012-03-22 17:29:20
It's a bit pricey, but I'm purchasing a refill because it is gentle to the skin.
This review is about item#07097824.