Buy more than* S$200* and get FREE SHIPPING

Masking Tape Gs-21 For Sealing

5.00 (5)
Purpose
For glass and sash
Compatible Adherend
Glass (condensation side and figured glass also allowed), sashes and molding cement board
Adhesive Power (N/10mm)
1.76
Tensile Strength (N/15mm)
47.3
Elongation (%)
3.4
Adhesive
Acrylic type
Tape Thickness (mm)
0.1
Tape Length (m)
18
Base Material
Japanese paper
...see all
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
331-3956 15 1Pack(8Roll) 1 GS-21 35081602 7.68 SGD
Shipped after 2017-05-29
331-3964 18 1Pack(7Roll) 1 GS-21 35081611 8.16 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Product date, temporary stop, note substitution, etc.
5
From Japan
On 2017-04-20 14:39:33
I can use it in various places and it is useful. It puts it directly on the tape, so you can work quickly. It is convenient because it is easy to peel off.
This review is about item#35081602.
Scratches Hidden workbench, etc.
5
From Japan
On 2016-03-02 15:28:49
We are very useful After the lapse of time Is great to ride does not arrive on the other side
This review is about item#35081602.
Used for coking around the kitchen
5
From Japan
On 2015-09-10 19:26:12
I am using it all the time because the tape breaks well and the adhesion is just right. It is easy to use (although the old cross is turned over) even if it is used for cross
This review is about item#35081611.
Caulking treatment around the kitchen
5
From Japan
On 2015-03-11 15:43:48
Adhesion, tape runs just right and workability is good,
This review is about item#35081611.
Mating fitting parts
5
From Japan
On 2013-03-28 14:12:18
It is good because there is no sticky tape marks left
This review is about item#35081611.

Related Products