Buy more than* S$200* and get FREE SHIPPING

Masking Tape for Sealing

Compatible Adherend
(Condensation surface, pickling surface possible) (condensation surface possible) siding board, tile joints
Adhesive Power (N/10mm)
1.78
Tensile Strength (N/15mm)
36.4
Elongation (%)
4.3
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Tape Length (m)
18
Base Material
Japanese paper
Tape Width (mm)
18
Color
Green
Application
For rough surface siding board
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(70Roll) 1 No.SB246S 06904161 109.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products