Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Protective Use Masking Cloth Tape For Painting No. 148A

4.33 (3)
Adhesive Force (N/10mm/Reference Value)
3.53
Tensile Strength (N/25mm[kgf])
183.9[18.8]
Adhesive Force (N/25mm[gf])
8.83[900]
Tape Thickness (mm)
0.32
Extensibility (%)
10
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Width (mm) TRUSCO Part Number Adhesive Base Material Tape Width (mm) Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) TRUSCO Part Number Adhesive Base Material Tape Width (mm) Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Rubber-based Staple 30 Paint curing cloth type Young leaves   1Box(60Roll) 1 No.148A 06904344 309.99 SGD
In stock
- - Rubber-based Staple 75 Paint curing cloth type Young leaves   1Box(24Roll) 1 No.148A 06602337 289.99 SGD
Shipped after 2018-06-22
25 - - - 25 - - *[No return] You cannot return this product. For details, see FAQ. 1box(60pc) 1 No.148A 55719868 259.99 SGD
Shipped after 2018-06-21
50 - - - 50 - - *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 No.148A 55719877 209.99 SGD
Shipped after 2018-06-21
- 419-6040 Rubber type Staple fiber 25 Coating curing fabric type Young leaves   1Roll 1 No.148A 35145092 3.99 SGD
In stock
- - Rubber type Staple fiber 50 Coating curing fabric type leaflet   1Roll 1 No.148A 35145101 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Curing of the waterproofing material as the product name
4
From Japan
On 2013-11-29 12:20:58
If you have a little more waist it will bend with the wind or can not be attracted by the coating during drying. This time I bought it for construction test, it should report after running out, but since the mail came, I feel a bit of use
This review is about item#35145101.
Curing
4
From Japan
On 2013-07-24 11:22:38
The price is high. There are stores sold for 340 yen / piece. Please also consider your offering price at your company.
This review is about item#35145101.
Temporary stop cure
5
From Japan
On 2011-09-05 22:51:00
no problem
This review is about item#35145092.

Related Products