Buy more than* S$200* and get FREE SHIPPING

Craft Adhesive Tape No.246

3.60 (5)
Adhesive Force (N/25mm)
8.04
Tensile Strength (N/25mm)
166.6
Tape Thickness (mm)
0.14
Extensibility (%)
6
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Color Dimensions {Width W (mm) x Length l (m)} Tear Strength (N [gf]) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimensions {Width W (mm) x Length l (m)} Tear Strength (N [gf]) Adhesive Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 38x50 1.47(150) - - 38 *[No return] You cannot return this product. For details, see FAQ. 1box(60pc) 1 No.246 55719895 149.99 SGD
Shipped after 2018-01-24
- 75x50 1.47(150) - - 75 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 No.246 55719904 149.99 SGD
Shipped after 2018-01-24
- 50x50 1.47[150] - - 50   1box(50pc) 1 No.246 55719886 149.99 SGD
In stock
- 100x50 1.47(150) - - 100 *[No return] You cannot return this product. For details, see FAQ. 1box(20pc) 1 No.246 55719913 109.99 SGD
Shipped after 2018-01-24
Cardboard color - 1.47(150) Rubber type Special craft paper 38   1Roll 1 No.246 07183407 2.99 SGD
In stock
Card board color - 1.47[150] Rubber Special craft paper 50   1Roll 1 No.246 06904737 3.99 SGD
In stock
Cardboard color - 1.47(150) Rubber type Special craft paper 75   1Roll 1 No.246 07183416 4.99 SGD
In stock
Card board color - 1.47(150) Rubber Special craft paper 100   1Pack(2Roll) 1 No.246 07183425 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Tatami (building material floor) under processing for cutting
4
From Japan
On 2017-09-30 14:22:04
Because it is used in a situation where it is peeled off immediately by a craft tape which is too weak in adhesion, we continue to use this product even a little expensive in order not to cause problems later.
This review is about item#6904737.
packing
1
From Japan
On 2015-10-02 17:02:53
It is bad arrival
This review is about item#06904737.
Packing a cardboard box
4
From Japan
On 2015-03-23 09:20:15
Unlike home center's 100 yen tape, sticky is strong and good.
This review is about item#06904737.
Packaging of cardboard
5
From Japan
On 2015-01-30 09:34:29
As a result of various other trials, I chose this product with high price and stickiness. Although the weight of a cardboard box is 20 kg, there is sufficient tackiness and it is handy.
This review is about item#06904737.
It is used as insulating tape at the time of construction.
4
From Japan
On 2013-03-27 16:24:22
Recent adhesion strength of kraft tape is getting ruined, so we use it because we can somehow use the adhesive strength of this tape.
This review is about item#06904737.

Related Products