Buy more than* S$200* and get FREE SHIPPING

Vinyl Tape For Electric Insulation

4.00 (4)
Purpose
Electrical Insulation and underground pipe display
Adhesive Force (gf/25mm)
400
Adhesive Force (N/25mm)
3.92
Tensile Strength (N/25mm[kgf])
70.6[7.2]
Adhesive Power (N/10mm)
1.57
Operating Temperature (deg C)
10 - 40
JIS Standard
C 2336
Tape Thickness (mm)
0.2
Extensibility (%)
180
Tape Length (m)
10
Tape Width (mm)
19
...see all>
Product Options
ADD TO CART
Release Paper Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Release Paper Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No Rubber Soft vinyl film blue 1Pack(10Roll) 1 No.302 07335343 12.99 SGD
In stock
None Rubber type Flexible vinyl film Green 1Pack(10Roll) 1 No.302 07335352 12.99 SGD
In stock
None Rubber type Flexible vinyl film Ash 1Pack(10Roll) 1 No.302 07335361 12.99 SGD
In stock
No Rubber Soft vinyl film Transparent 1Pack(10Roll) 1 No.302 07335377 12.99 SGD
In stock
none Rubber type Soft vinyl film Black 1Pack(10Roll) 1 No.302 06904676 12.99 SGD
In stock
No Rubber Soft vinyl film White 1Pack(10Roll) 1 No.302 06904685 12.99 SGD
In stock
none Rubber type Soft vinyl film Yellow 1Pack(10Roll) 1 No.302 06904694 12.99 SGD
In stock
No Rubber Soft vinyl film Red 1Pack(10Roll) 1 No.302 06904703 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
3
From Japan
On 2017-02-16 10:09:39
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#6904676.
Reinforcement of gloves during assembly work
5
From Japan
On 2016-06-14 09:58:41
It is thicker than ordinary vinyl tape for insulation and it is hard to break. It is saved if there is handling of 20 m winding.
This review is about item#06904676.
Electrical code summary
3
From Japan
On 2009-12-21 14:54:17
Easy to use
This review is about item#07335361.
Write pipe number in oil pipe with oil pen, paste transparent tape from above, chemical cleaning.
5
From Japan
On 2009-07-31 16:56:20
It is handy because it is hard to peel off strongly against chemicals.
This review is about item#07335377.

Related Products