Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

P-Cut Tape No.4141

4.52 (58)
Tensile Strength (N/25mm)
100
Elongation (%)
20
Tape Thickness (mm)
0.15
...see all>
Product Options
ADD TO CART
Tape Length (m) Base Material Tape Width (mm) Color Dimensions {Width W (mm) x Length l (m)} Adhesive Force (N/25mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Base Material Tape Width (mm) Color Dimensions {Width W (mm) x Length l (m)} Adhesive Force (N/25mm) Adhesive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 - 50 - - - -   1box(30roll) 1 No.4141 12122608 119.99 SGD
Shipped after 2018-06-25
25 - 75 - - - -   1box(24roll) 1 No.4141 20036144 159.99 SGD
Shipped after 2018-06-25
50 - 50 - - - -   1roll 1 No.4141 20036135 8.99 SGD
Shipped after 2018-06-25
50 - 50 - 50x50 - - *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 No.4141 55720035 229.99 SGD
Shipped after 2018-06-29
25 - 100 - - - -   1box(18roll) 1 No.4141 20036153 159.99 SGD
Shipped after 2018-06-25
25 - 25 - - - -   1box(60roll) 1 No.4141 20036126 149.99 SGD
Shipped after 2018-06-25
25 Polyethylene cloth 25 Verdure - 9 (opposite stainless steel) Acrylic   1Roll 1 No.4141 34710243 2.99 SGD
Shipped after 2018-06-25
25 Polyethylene cloth 50 leaflet - 9 (paired stainless steel) Acrylic   1Roll 1 No.4141 06904712 4.99 SGD
Shipped after 2018-06-25
25 Polyethylene cloth 75 leaflet - 9 (paired stainless steel) Acrylic type   1Roll 1 No.4141 07180485 7.99 SGD
Shipped after 2018-06-25
25 Polyethylene cloth 100 leaflet - 9 (paired stainless steel) Acrylic type   1Roll 1 No.4141 07180494 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 40
4 star 10
3 star 6
2 star 2
1 star 0
Review Rating: 4.52
58 Customer Reviews
The reviews are automatic translation.
Cleaning curing of air conditioner etc.
5
From Japan
On 2018-03-12 19:30:21
I tried using other manufacturers, but it is easy to use with just good adhesion condition.
This review is about item#12122608.
During interior remodeling
5
From Japan
On 2017-12-27 16:56:13
Since it is a manufacturer that has been using from a long time ago It is suitable for renovation curing.
This review is about item#12122608.
Cover to PVC pipe mouth
4
From Japan
On 2017-10-27 09:35:39
I usually use one with a width of 50 mm, but purchase to reduce the trouble when the tube diameter is large. As I expected.
This review is about item#20036153.
Temporary fixation etc. at work
5
From Japan
On 2017-08-30 11:35:43
There is no adhesive residue than paper or cloth tape, easy to peel and easy to use.
This review is about item#12122608.
When painting
5
From Japan
On 2017-06-20 15:44:01
50mm often used, but occasionally 25mm is necessary so convenient
This review is about item#34710243.
Masking at painting
5
From Japan
On 2017-01-22 19:54:22
It is easier to work because it is more sticky and easier to cut than other companies' tapes
This review is about item#7180494.
Civil engineering plumbing
3
From Japan
On 2016-09-26 20:46:01
It is easy to use and convenient. Well, it's okay for m to be a little longer, then I want the price to be a little cheaper.
This review is about item#7180494.
When painting
5
From Japan
On 2016-08-11 18:02:28
The price is also reasonable, we use it at any time as it is easy to use.
This review is about item#34710243.
It is cheap and easy to cut
5
From Japan
On 2016-06-25 18:15:00
It is user-friendly. We are using it for display and pasting of paper. Easy to use because it has low adhesiveness and no trace remains.
This review is about item#34710243.
Used for floor / wall curing
3
From Japan
On 2016-06-07 16:59:05
There was a cheaper product at the mass retailer
This review is about item#06904712.

Related Products