Buy more than* S$200* and get FREE SHIPPING

High-speed steel handsaw

5.00 (1)
Thickness (mm)
0.64
Width (mm)
12
...see all>
Product Options
ADD TO CART
Number of Blades Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 300 HSS (high speed steel) HSS 1Box(50PC) 1 HH30014 08673323 219.99 SGD
Shipped after 2018-05-29
- 250 HSS (high speed steel) HSS 1Box(50PC) 1 HH25014 08673314 199.99 SGD
Shipped after 2018-05-28
32 300 HSS (high speed steel) HSS 1Box(50PC) 1 HH30032 08673357 219.99 SGD
Shipped after 2018-05-29
18 250 HSS (high speed steel) HSS 1Box(50PC) 1 HH250x18T 06868556 189.99 SGD
Shipped after 2018-05-28
24 300 HSS (high speed steel) HSS 1Box(50PC) 1 HH30024 08673341 219.99 SGD
Shipped after 2018-05-28
- 300 HSS (high speed steel) HSS 1Box(50PC) 1 HH30018 08673332 219.99 SGD
Shipped after 2018-05-29
32 250 HSS (high speed steel) HSS 1Box(50PC) 1 HH250x32T 06868574 199.99 SGD
In stock
24 250 High-speed-steel (high-speed steel) HSS 1Box(50PC) 1 HH250x24T 06868565 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting thin pipe
5
From Japan
On 2014-04-17 13:22:06
I changed the choice of the number of teeth before, the break has gone and the sharpness changed. It is satisfying. I realized that selection of the number of teeth is very important.
This review is about item#06868574.

Related Products