Buy more than* S$200* and get FREE SHIPPING

Grinding disk (HCA disk)

Base Material Thickness (mm)
1.2
Base Material
Vulcanized fiber
Hole Diameter (phi mm)
15.9
Abrasive Material
CC
...see all>
Product Options
ADD TO CART
Grain Size Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 125 1Pack(10Sheet) 1 HCA 5inch 06903793 26.99 SGD
In stock
16 100 1Pack(10Sheet) 1 HCA 4inch 06903766 22.99 SGD
In stock
24 100 1Pack(10Sheet) 1 HCA 4inch 06903775 21.99 SGD
In stock
16 125 1Pack(10Sheet) 1 HCA 5inch 06903784 30.99 SGD
In stock
ADD TO CART

Related Products