Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Ability (inch) Size (inch) Nominal Dimension (mm) Height (mm) Weight (kg) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ability (inch) Size (inch) Nominal Dimension (mm) Height (mm) Weight (kg) Overall Length (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Joint size: 2 14 350 15 0.94 350 75 120-8730 1PC 1 14OFF 02268637 169.90 SGD
In stock
Joint size: 3 24 600 20 2.75 600 100 120-8756 1PC 1 24OFF 02268673 339.90 SGD
Shipped after 2017-12-15
Joint size: 2 1/2 18 450 20 1.57 450 85 120-8748 1PC 1 18OFF 02268655 229.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pipe repair in manhole
5
From Japan
On 2017-02-17 15:40:08
It is light and easy to use. You can also hang it diagonally.
This review is about item#2268655.
Piping other
5
From Japan
On 2014-11-26 10:39:55
Among the offset type, the head circumference is small and easy to use.
This review is about item#02268637.

Related Products