Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Main Unit Dimensions (Diameter phi xHeight H)(mm) Thickness t (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Unit Dimensions (Diameter phi xHeight H)(mm) Thickness t (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180x180 0.7 4 1PC 1 #1010-01 06856613 139.99 SGD
In stock
210x210 0.7 7 1PC 1 #1010-02 06856622 159.99 SGD
In stock
240x240 0.7 10 1PC 1 #1010-03 06856631 199.99 SGD
In stock
270x270 0.8 15 1PC 1 #1010-04 06856647 209.99 SGD
In stock
300x300 0.8 20 1PC 1 #1010-05 06856656 259.99 SGD
In stock
330x330 0.8 25 1PC 1 #1010-06 06856665 339.99 SGD
In stock
360x360 0.9 36 1PC 1 #1010-07 06856674 399.99 SGD
In stock
387x390 0.9 45 1PC 1 #1010-08 06856683 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Storage of liquid material
3
From Japan
On 2016-10-18 10:33:38
With this size, there were four patches. It is well done with lid and grip, it is tightly closed and well fitted. The attached silicone-like packing can be removed and washed with water. Because the body is thin, it is easy to dent when placing it on the floor, and attention is necessary.
This review is about item#6856674.
As cleaning solution preservation of precision instruments
2
From Japan
On 2015-07-03 10:16:28
As rubber packing gets easier to disengage after days, I would like to improve.
This review is about item#06856647.

Related Products