Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wide Mouth Funnel, Press

2.50 (2)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Maximum Diameter (mm) Tube Diameter (phi mm) Pipe Diameter (phi mm) Foot Length (mm) Type Height (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Maximum Diameter (mm) Tube Diameter (phi mm) Pipe Diameter (phi mm) Foot Length (mm) Type Height (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 155 26 26 30 Wide-mouthed 108 108 Stainless (SUS304) 1PC 1 #1062-02 06857541 -
Discontinued
[x]
5-4012-01 210 48 48 65 Wide mouth 174 174 Stainless steel (SUS304) 1PC 1 #1062-03 06857557 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Transfer waste oil to a drum
3
From Japan
On 2014-06-23 14:07:22
I would like the price to be larger and wider at this level
This review is about item#06857557.
Used when drawing water into 10 L tank
2
From Japan
On 2014-05-15 14:24:17
In ordinary, because the mouth which drops water is thin, I bought this, but since the volume of the upper part is small, it was overflowing from the top and it was not good to enter as I thought.
This review is about item#06857541.

Related Products