Buy more than* S$200* and get FREE SHIPPING

Molding Scoop With Attached Opening

4.50 (2)
Material (Handle Part)
SUS304
Material
SUS304
...see all
Product Options
ADD TO CART
Inner Dimensions (phi x H mm) Handle Length (mm) Capacity (L) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Dimensions (phi x H mm) Handle Length (mm) Capacity (L) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x80 250 1 - 1PC 1 #1073-08 06857697 73.15 SGD
In stock
180x100 250 2 - 1PC 1 #1073-09 06857706 129.90 SGD
Shipped after 2017-04-05
120x80 500 0.5 - 1PC 1 #1073-10 06857715 92.98 SGD
In stock
150x80 1000 1 - 1PC 1 #1073-14 06857751 139.90 SGD
Shipped after 2017-04-05
180x100 1000 2 - 1PC 1 #1073-15 06857767 159.90 SGD
Shipped after 2017-04-05
120x80 250 0.5 - 1PC 1 #1073-07 06857681 68.56 SGD
In stock
150x80 500 1 171-32-22-02 1pc 1 HS-1-500 02843285 85.76 SGD
In stock
120x80 1000 0.5 - 1PC 1 #1073-13 06857742 129.90 SGD
Shipped after 2017-04-05
150x80 500 1 - 1PC 1 #1073-11 06857724 -
Discontinued
[x]
180x100 500 2 - 1PC 1 #1073-12 06857733 139.90 SGD
Shipped after 2017-04-05
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When you weigh the powder
4
From Japan
On 2016-09-29 16:57:16
Ladle that has been used until now is using the thing of tinplate material But it had broken as soon as this ladle is very looks good because the likely difficulty breaking made of stainless steel. Also, it was good because it was lighter than I had thought.
This review is about item#2843285.
Used when weighing the food of the raw material (liquid)
5
From Japan
On 2016-06-28 12:39:30
Previously, scepter is that has been used, part of the taken because it was wooden, was Kaikae this time. Food factory as much as possible, I bought because I want to avoid the wooden ones. However, the length of the type of the taking was less is regrettable.
This review is about item#02843285.

Related Products