Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Washing Basket

4.40 (5)
Wire Net Pace (mm)
5.5mm
Material
SUS304
...see all>
Product Options
ADD TO CART
TGK Product Number Main Unit Dimensions (Diameter phi xHeight H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number Main Unit Dimensions (Diameter phi xHeight H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 400x300 1PC 1 #1085-05 06857882 219.99 SGD
Shipped after 2018-06-28
- 100x100 1PC 1 #1085-06 06857891 31.99 SGD
In stock
- 150x150 1PC 1 #1085-01 06857846 37.99 SGD
In stock
- 200x200 1PC 1 #1085-02 06857855 49.99 SGD
In stock
360-52-41-13 250x250 1PC 1 #1085-03 06857864 80.99 SGD
In stock
- 300x300 1PC 1 #1085-04 06857873 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
During machine cleaning
5
From Japan
On 2017-05-23 14:51:20
It is convenient to use because it is used to put parts and fixtures on site.
This review is about item#6857846.
Attaching work
4
From Japan
On 2016-07-13 16:53:59
The size and shape were perfect and it was very good
This review is about item#06857846.
Instead of a strainer
5
From Japan
On 2016-02-10 13:33:18
Kana is sturdy. Even if I put strength, I will not deflect. It is firm making.
This review is about item#06857846.
Experiment
5
From Japan
On 2015-09-01 14:48:41
I will continue to purchase
This review is about item#06857891.
Washing
3
From Japan
On 2014-06-02 09:01:19
A little more, I want the bottom part and the net to make it a live band.
This review is about item#06857864.

Related Products