Buy more than* S$200* and get FREE SHIPPING

Punching Basket

Finishing
Electrolytic polishing
Pitch (mm)
10
Hole Diameter (phi mm)
6
Material
SUS304
...see all
Product Options
ADD TO CART
Body Dimensions (Vetical x Horizontal x Height mm) Plate Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Vetical x Horizontal x Height mm) Plate Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250x120x80 0.8 No handle 1PC 1 #1086-12 06857916 119.90 SGD
In stock
200x100x60 0.8 No handle 1PC 1 #1086-11 06857907 109.90 SGD
In stock
350x180x100 1.0 Handle with 1PC 1 #1086-14 06857934 239.90 SGD
Shipped after 2017-01-30
ADD TO CART

Related Products