Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Petri Dishes

5.00 (2)
Material
SUS304
...see all>
Product Options
ADD TO CART
Body Height (mm) Body Outside Diameter (mm) Sterilization Thickness (mm) Body Size (diameter mm) Main Unit Dimensions (Diameter phi xHeight H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Height (mm) Body Outside Diameter (mm) Sterilization Thickness (mm) Body Size (diameter mm) Main Unit Dimensions (Diameter phi xHeight H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 150 Non-sterile 0.8 149.2 150x30 1PC 1 #25-08 06856175 47.99 SGD
Shipped after 2018-06-27
20 120 Non-sterile 0.8 119.2 120x20 1PC 1 #25-07 06856166 34.99 SGD
Shipped after 2018-06-27
20 100 Non-sterile 0.8 99.2 100x20 1PC 1 #25-06 06856157 30.99 SGD
Shipped after 2018-06-27
17 90 Non-sterile 0.6 89.4 90x17 1PC 1 #25-04 06856132 8.99 SGD
In stock
35 200 Non-sterile 1 199 200x35 1PC 1 #25-09 06856184 69.99 SGD
Shipped after 2018-06-27
15 50 Unsterilized 0.6 49.4 50x15 1PC 1 #25-01 06856105 7.99 SGD
In stock
20 60 Unsterilized 0.6 59.4 60x20 1PC 1 #25-02 06856114 8.99 SGD
In stock
20 75 Unsterilized 0.6 74.4 75x20 1PC 1 #25-03 06856123 8.99 SGD
In stock
20 90 Unsterilized 0.6 89.4 90x20 1PC 1 #25-05 06856141 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of parts
5
From Japan
On 2016-10-04 23:29:36
Good finish and good for storing design related samples on the desk
This review is about item#6856105.
Storage of accessories (beads)
5
From Japan
On 2015-11-26 15:18:17
It was strong and looked beautiful and it was perfect for keeping small things.
This review is about item#06856105.

Related Products