Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tall Beaker

5.00 (2)
Scale
Without
Material
SUS304
...see all>
Product Options
ADD TO CART
Capacity (cc) Main Unit Dimensions (Diameter phi xHeight H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (cc) Main Unit Dimensions (Diameter phi xHeight H)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 60x85 1PC 1 #61-01 06856394 18.99 SGD
In stock
300 75x100 1PC 1 #61-02 06856403 21.99 SGD
In stock
800 90x130 1PC 1 #61-03 06856412 24.99 SGD
In stock
1000 100x160 1PC 1 #61-04 06856421 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair after removal of RC Rooftop
5
From Japan
On 2016-08-23 01:50:37
The item I thought was delivered. Thank you very much. In addition, we will use it.
This review is about item#06856421.
Food cooling
5
From Japan
On 2016-07-12 10:11:58
Size Thermal Convenience Usability is good. Cleanliness is good because it is mirror surface.
This review is about item#06856412.

Related Products