Buy more than* S$200* and get FREE SHIPPING

Tiger Glass Fiber Tape

3.67 (3)
Caution
Directly paste onto base coat before putty treatment.To remove dust from base coat, please wipe in advance.
Purpose
Prevents cracks at joints
Tape Thickness (mm)
0.2
...see all>
Product Options
ADD TO CART
Base Material Tape Width (mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass fibers 35 90 1Roll 1 - 06903504 -
Discontinued
[x]
Glass fiber 50 153 1Roll 1 - 06903513 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used to reinforce FRP.
1
From Japan
On 2013-09-02 15:27:09
I wanted something with more adhesive power, thinner tape and transparent feeling.
This review is about item#06903504.
PB joint processing
5
From Japan
On 2013-07-10 19:59:44
Whether it is something that the gypsum board makers are making was very good to use.
This review is about item#06903513.
Repair cracks on the board
5
From Japan
On 2013-03-03 10:22:40
As expected, brand, no complaints.
This review is about item#06903504.

Related Products