Buy more than* S$200* and get FREE SHIPPING

Thrust brush

4.67 (6)
Joint Size
M10
Specification
for electric(al) power tool
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Trim Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Trim Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 15 Brass plated 1PC 1 - 06903863 15.73 SGD
In stock
50 25 Steel wire 1PC 1 - 06903872 18.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Finishing of sheet metal products, rust removal
5
From Japan
On 2017-03-06 07:13:17
Since it is smaller than other wire brushes, it brushes even in a place that is well-tucked well.
This review is about item#06903872.
Polishing
4
From Japan
On 2015-03-31 09:04:08
Easy to use because it can use hair tips a little at a time and it can be used.
This review is about item#06903863.
Paint and rust peeling work around bolts up to M20
5
From Japan
On 2015-01-28 18:57:42
With a cover around the brush, as the brush is reduced, we are peeling off the cover, so there is no waste, keeping the initial state of use until the end, with the cover, use it Even the brush does not spread and is easy to use until the end.
This review is about item#06903872.
Used for rust removal etc
4
From Japan
On 2014-11-13 08:58:50
It is good if there is a small item after once more.
This review is about item#06903863.
Sojityousei
5
From Japan
On 2014-01-17 20:30:32
If it is a little cheaper, I will be able to tell my friends as well
This review is about item#06903863.
Removing paint film in bridge construction
5
From Japan
On 2014-01-15 17:42:04
It can be used without problems.
This review is about item#06903863.

Related Products