Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tack Cloth

4.29 (7)
Sheet Dimensions (mm)
457.2x914.4
Model
# 2002-W WHITE
Specification
Soft type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(12Sheet) 1 330771 0001 06903924 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Process before painting
2
From Japan
On 2018-05-01 22:50:58
Glue remains. I can not touch it with bare hands. Next time I will try to compare using other.
This review is about item#6903924.
Removal of dust before painting
5
From Japan
On 2017-10-31 15:22:49
It was very easy to use Use as a privateer! The price was reasonable as well so it was good!
This review is about item#6903924.
In the process of lacquered coating
5
From Japan
On 2016-08-24 17:15:24
It is not inferior to past goods. It is very easy to use.
This review is about item#6903924.
Painting under paint
4
From Japan
On 2016-04-14 15:49:56
It is not too sticky and just good enough to use it.
This review is about item#06903924.
Painting
4
From Japan
On 2015-12-08 18:04:36
I feel that the stickiness is a little strong. Using it more than once will get better.
This review is about item#06903924.
When painting
5
From Japan
On 2013-06-13 11:00:00
I used another company's tack cloth before, but it was difficult to use because it was bumpy, but again this tack cloth is handy because it is soft and easy to use.
This review is about item#06903924.
Cleaning of painting booth
5
From Japan
On 2013-04-12 15:44:29
If it is possible to roll with 50 cm to 100 cm and there is a break
This review is about item#06903924.

Related Products