Buy more than* S$200* and get FREE SHIPPING

Heater Light

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Electric Lamp (W)
1000
Voltage (V)
120
Diameter (phi mm)
9
Length (mm)
124
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 541932 0000 06904152 89.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
FRP lining, Epophate hardening promotion
3
From Japan
On 2017-09-26 21:44:48
The other day, suddenly the light bulb went out and I searched for other net mail order, but I thought that Monotaro will deliver the fastest, I thought I bought it here. Even if it was a bit higher than others it was made Potch because it was necessary. Since halogen is expendable as it is in other reviews, makers should also issue cheaper. It is too expensive to purchase spare halogen bulbs. Vibration is also vulnerable and extreme caution is required
This review is about item#6904152.
Promoting hardening during painting work
2
From Japan
On 2017-08-29 09:24:47
Although it is very handy to use, it is easy to break at the edges and it is broken even if it is a new one. Should not we review the packaging?
This review is about item#6904152.
Used to warm the base or promote hardening by bath repair
3
From Japan
On 2017-06-02 10:03:53
I will be happy if you will last a long time. Sometimes it breaks easily at installation.
This review is about item#6904152.
When painting work
5
From Japan
On 2016-11-22 17:45:00
It is used for forced drying work after paint of aqueous two-liquid urethane varnish.
This review is about item#6904152.