Buy more than* S$200* and get FREE SHIPPING

Free Angle Type Painting Cup

5.00 (3)
Caution
Spray gun is not included
Mounting Screw Diameter
(Gun) G1/4
Material (cup parts)
SUS
...see all>
Product Options
ADD TO CART
Weight (g) Cup Capacity (mL) Compatible Spray Gun Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Cup Capacity (mL) Compatible Spray Gun Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 150 NEO-77, GR-210 1PC 1 FASC150 35680172 47.99 SGD
In stock
210 400 GR-310, Feel 1PC 1 FASC400 06904992 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car paint
5
From Japan
On 2016-08-06 21:28:44
This is the lowest price. Can you handle retail painted paints?
This review is about item#6904992.
Small area painting
5
From Japan
On 2014-10-03 05:41:58
It is the best size to paint a small area. Usually it is a cup from 250cc to 400cc, but if you use this 150cc you can easily clean later. Moreover, it is useful because it is free angle.
This review is about item#35680172.
Used for small area painting
5
From Japan
On 2014-07-21 22:04:34
For cups such as 250 cc, cleaning is troublesome when painting small areas. Cleaning is possible with a small amount of washing thinner if it is 150 cc. Since this product is free-angle, paint at all angles becomes possible and it is very convenient.
This review is about item#35680172.

Related Products