Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Automatic Chisel

Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.3
Number of no-load Blows -1
2600
Weight (kg)
1.7
Overall Length (mm)
185 (A-300 Main body)
Type
High-speed pneumatic chisel
TRUSCO Part Number
116-6981
Accessories
Flat chisel: 1002 x 1 piece Moil point chisel: 1024 x 1 piece Air hose Assy (with coupler 30PH) x 1 piece Coupler: 200-30SHx1 piece
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-302 02156052 579.90 SGD
In stock
ADD TO CART

Related Products