Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solid tool bits, rectangular tool bits

5.00 (1)
Dimension W (mm)
10
Dimension H (mm)
10
Height (mm)
10
Width (mm)
10
Material
NK4
...see all>
Product Options
ADD TO CART
Tolerance (mm) Dimensions L (mm) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Dimensions L (mm) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.15 (dimension W H part) 125 Miri dimensions 125 112-4102 1PC 1 10Squarex125 NK4 04440983 79.99 SGD
In stock
0 to -0.15 (dimension W H part) 200 Miri dimensions 200 112-4145 1PC 1 10Squarex200 NK4 04441062 129.99 SGD
In stock
0 - -0.15 (W.H dimensions) 100 Milli size 100 112-4081 1PC 1 10 Kak x100 NK4 04440956 49.99 SGD
In stock
0 to -0.15 (W dimensions, H part) 160 Millimeter dimensions 160 112-4129 1PC 1 10 CAC X 160 NK4 04441026 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inner bite cutting tool production
5
From Japan
On 2013-05-13 22:23:37
It is safe with a maker item, response is also fast and no problem
This review is about item#04441026.

Related Products