Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Completion tool bit, rectangular tool bit

Dimension W (mm)
12
Dimension H (mm)
12
Height (mm)
12
Width (mm)
12
Material
NK4
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Size Overall Length (mm) TRUSCO Part Number Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Size Overall Length (mm) TRUSCO Part Number Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 Miri dimensions 160 112-3971 0 to -0.18 (dimension W H part) 1PC 1 12Squarex160 NK4 04442812 139.99 SGD
In stock
125 Miri dimensions 125 112-4200 0 to -0.18 (dimension W H part) 1PC 1 12Squarex125 NK4 04442776 129.99 SGD
In stock
200 Miri dimensions 200 112-3998 0 to -0.18 (dimension W H part) 1PC 1 12Squarex200 NK4 04442855 209.99 SGD
In stock
80 Miri dimensions 80 112-4161 0 to -0.18 (dimension W H part) 1PC 1 12Squarex80 NK4 04442925 81.99 SGD
In stock
100 Milli size 100 112-4188 0 - -0.18 (W.H dimensions) 1PC 1 12 Kak x100 NK4 04442742 78.99 SGD
In stock
ADD TO CART

Related Products