Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Completion tool bit, rectangular tool bit

Dimension W (mm)
15.88
Dimension H (mm)
15.88
Height (mm)
15.88
Width (mm)
15.88
...see all>
Product Options
ADD TO CART
Tolerance (mm) Size Dimensions L (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Size Dimensions L (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 115 115 NK4 1PC 1 5/8x4 1/2 NK4 04447475 109.99 SGD
Shipped after 2018-06-25
- - 152 152 NK4 1PC 1 5/8x6 NK4 04447606 129.99 SGD
Shipped after 2018-06-26
- - 127 127 MV10 1PC 1 5/8x5 MV10 04447536 109.99 SGD
Shipped after 2018-06-26
0 to -0.18 (dimension W H part) Inch size 127 127 NK4 1PC 1 5/8x5 NK4 04447545 119.99 SGD
Shipped after 2018-06-25
0 to -0.18 (W dimensions, H part) Inch dimensions 203 203 NK4 1PC 1 5/8x8 NK4 04447651 189.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products