Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bridge reamer

Number of Blades
5
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Overall Length L (mm) Point Angle (Degree) Material Chamfer Length T (mm) Taper Tip Diameter D2 (mm) Shanks (MT.No) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Overall Length L (mm) Point Angle (Degree) Material Chamfer Length T (mm) Taper Tip Diameter D2 (mm) Shanks (MT.No) Blade Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 210 55 (with food) MCO (cobalt high-speed steel) 60 2013/01/12 13.5 2 120 1PC 1 BR180 04237432 139.99 SGD
Shipped after 2018-06-25
13.5 180 55 (biting) MCO (cobalt high speed steel) - - 10 1 105 1PC 1 BR135 04237326 109.99 SGD
Shipped after 2018-06-29
19.5 260 55 (biting) MCO (cobalt high speed steel) - - 14.5 3 140 1PC 1 BR195 04237466 199.99 SGD
Shipped after 2018-06-29
10 160 55 (biting) MCO (cobalt high speed steel) - - 7.5 1 85 1PC 1 BR100 04237256 82.99 SGD
Shipped after 2018-06-29
10.5 160 55 (biting) MCO (cobalt high speed steel) - - 8 1 85 1PC 1 BR105 04237265 90.99 SGD
Shipped after 2018-06-29
18.5 210 55 (biting) MCO (cobalt high speed steel) - - 14 2 120 1PC 1 BR185 04237441 199.99 SGD
Shipped after 2018-06-28
11.5 170 55 (biting) MCO (cobalt high speed steel) - - 8.5 1 95 1PC 1 BR115 04237283 90.99 SGD
Shipped after 2018-06-29
16.5 200 55 (biting) MCO (cobalt high speed steel) - - 12 2 110 1PC 1 BR165 04237405 149.99 SGD
Shipped after 2018-06-28
11 170 55 (biting) MCO (cobalt high speed steel) - - 8 1 95 1PC 1 BR110 04237274 90.99 SGD
Shipped after 2018-06-29
17.5 210 55 (biting) MCO (cobalt high speed steel) 60 - 13 2 120 1PC 1 BR175 04237423 149.99 SGD
Shipped after 2018-06-29
19 210 55 (biting) MCO (cobalt high speed steel) 60 1/12 14.5 2 120 1PC 1 BR190 04237457 219.99 SGD
Shipped after 2018-06-28
12 180 55 (biting) MCO (cobalt high speed steel) - - 8.5 1 105 1PC 1 BR120 04237292 90.99 SGD
Shipped after 2018-06-29
12.5 180 55 (biting) MCO (cobalt high speed steel) - - 9 1 105 1PC 1 BR125 04237301 99.99 SGD
Shipped after 2018-06-29
13 180 55 (biting) MCO (cobalt high speed steel) - - 9.5 1 105 1PC 1 BR130 04237317 96.99 SGD
Shipped after 2018-06-29
14.5 200 55 (biting) MCO (cobalt high speed steel) - - 10 2 110 1PC 1 BR145 04237353 129.99 SGD
Shipped after 2018-06-29
15.5 200 55 (biting) MCO (cobalt high speed steel) - - 11 2 110 1PC 1 BR155 04237371 129.99 SGD
Shipped after 2018-06-29
16 200 55 (biting) MCO (cobalt high speed steel) 60 1/12 11.5 2 110 1PC 1 BR160 04237396 129.99 SGD
Shipped after 2018-06-27
17 210 55 (biting) MCO (cobalt high speed steel) 60 1/12 12.5 2 120 1PC 1 BR170 04237414 149.99 SGD
Shipped after 2018-06-29
15 200 55 (biting) MCO (cobalt high speed steel) 60 1/12 10.5 2 110 1PC 1 BR150 04237362 129.99 SGD
Shipped after 2018-06-28
14 200 55 (biting) MCO (cobalt high speed steel) 60 1/12 9.5 2 110 1PC 1 BR140 04237344 119.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products