Buy more than* S$200* and get FREE SHIPPING

Triangular drill (10 type)

3.50 (2)
Shank Diameter D4 (mm)
10
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Diameter D1 (mm) Groove Length L3 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Diameter D1 (mm) Groove Length L3 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16.0 85 140 High-speed steel 114-4561 1PC 1 3KD10D1600 06908754 55.99 SGD
In stock
- 10.5 50 90 High-speed steel 114-4456 1PC 1 3KD10D1050 06908641 28.99 SGD
In stock
- 13.5 85 140 High-speed steel 114-4511 1PC 1 3KD10D1350 06908702 40.99 SGD
In stock
- 14.5 85 140 High-speed steel 114-4537 1PC 1 3KD10D1450 06908727 47.99 SGD
In stock
- 14.0 85 140 High-speed steel 114-4529 1PC 1 3KD10D1400 06908711 43.99 SGD
In stock
- 15.0 85 140 High-speed steel 114-4545 1PC 1 3KD10D1500 06908736 49.99 SGD
In stock
1-0147 11 50 90 HSS (high speed steel) 114-4464 1PC 1 3KD10D1100 06908657 30.99 SGD
Shipped after 2018-01-29
- 12.0 50 90 High-speed steel 114-4481 1PC 1 3KD10D1200 06908675 35.99 SGD
In stock
- 13.0 50 90 High-speed steel 114-4502 1PC 1 3KD10D1300 06908693 38.99 SGD
In stock
1-0147 12.5 50 90 HSS (high speed steel) 114-4499 1PC 1 3KD10D1250 06908684 37.99 SGD
Shipped after 2018-01-25
1-0147 15.5 85 140 HSS (high speed steel) 114-4553 1PC 1 3KD10D1550 06908745 51.99 SGD
Shipped after 2018-01-25
1-0147 10.0 50 90 HSS (high speed steel) 114-4448 1PC 1 3KD10D1000 06908632 27.99 SGD
In stock
1-0147 11.5 50 90 HSS (high speed steel) 114-4472 1PC 1 3KD10D1150 06908666 41.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling of parts
3
From Japan
On 2016-07-14 08:57:22
I could use it without any problem
This review is about item#06908711.
Drilling
4
From Japan
On 2015-03-31 18:57:28
It was the lowest price 15.5 mm rush in monotail. There is no problem in use.
This review is about item#06908745.

Related Products