Buy more than* S$200* and get FREE SHIPPING

Triangular drill (13 type)

4.00 (2)
Groove Length L3 (mm)
85
Shank Diameter D4 (mm)
13
Overall Length L1 (mm)
140
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Diameter D1 (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Diameter D1 (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
114-5681 1-0147 15.5 HSS (high speed steel) 1PC 1 3KD13D1550 06908806 56.99 SGD
In stock
114-5860 1-0147 24.5 HSS (high speed steel) 1PC 1 3KD13D2450 06908982 119.99 SGD
In stock
114-5878 1-0147 25.0 HSS (high speed steel) 1PC 1 3KD13D2500 06908991 129.99 SGD
In stock
114-5819 1-0147 22.0 HSS (high speed steel) 1PC 1 3KD13D2200 06908937 94.99 SGD
Shipped after 2018-02-23
114-5827 1-0147 22.5 HSS (high speed steel) 1PC 1 3KD13D2250 06908946 96.99 SGD
In stock
114-5835 1-0147 23.0 HSS (high speed steel) 1PC 1 3KD13D2300 06908955 96.99 SGD
In stock
114-5746 1-0147 18.5 HSS (high speed steel) 1PC 1 3KD13D1850 06908867 74.99 SGD
In stock
114-5886 1-0147 25.5 HSS (high speed steel) 1PC 1 3KD13D2550 06909007 129.99 SGD
Shipped after 2018-02-23
114-5649 - 13.5 High Speed steel 1PC 1 3KD13D1350 06908763 41.99 SGD
In stock
114-5657 - 14.0 High Speed steel 1PC 1 3KD13D1400 06908772 46.99 SGD
In stock
114-5665 - 14.5 High Speed steel 1PC 1 3KD13D1450 06908781 48.99 SGD
In stock
114-5673 - 15.0 High Speed steel 1PC 1 3KD13D1500 06908797 53.99 SGD
In stock
114-5690 - 16.0 High Speed steel 1PC 1 3KD13D1600 06908815 56.99 SGD
In stock
114-5703 - 16.5 High Speed steel 1PC 1 3KD13D1650 06908824 61.99 SGD
In stock
114-5711 - 17.0 High Speed steel 1PC 1 3KD13D1700 06908833 64.99 SGD
In stock
114-5720 - 17.5 High Speed steel 1PC 1 3KD13D1750 06908842 67.99 SGD
In stock
114-5738 - 18.0 High Speed steel 1PC 1 3KD13D1800 06908851 69.99 SGD
In stock
114-5754 - 19.0 High Speed steel 1PC 1 3KD13D1900 06908876 77.99 SGD
In stock
114-5762 - 19.5 High Speed steel 1PC 1 3KD13D1950 06908885 81.99 SGD
Shipped after 2018-02-23
114-5771 - 20.0 High Speed steel 1PC 1 3KD13D2000 06908894 82.99 SGD
In stock
114-5789 - 20.5 High Speed steel 1PC 1 3KD13D2050 06908903 83.99 SGD
In stock
114-5797 - 21.0 High Speed steel 1PC 1 3KD13D2100 06908912 87.99 SGD
In stock
114-5851 - 24.0 High Speed steel 1PC 1 3KD13D2400 06908973 119.99 SGD
Shipped after 2018-02-26
114-5894 - 26.0 High Speed steel 1PC 1 3KD13D2600 06909016 129.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Drilling after canning
5
From Japan
On 2017-03-01 14:47:30
Cut performance is GOOD without sharpness. I would like to purchase again.
This review is about item#6908824.
Drilling to aluminum
3
From Japan
On 2014-08-27 19:42:06
There are no particular improvements.
This review is about item#06908842.

Related Products