Buy more than* S$200* and get FREE SHIPPING

Noss Drill(6.5 shank type)

Shank Diameter D4 (mm)
6.5
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Groove Length L3 (mm) Overall Length L1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material 2015 Trusco Published Pages Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Length L3 (mm) Overall Length L1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material 2015 Trusco Published Pages Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 75 114-4049 - High-speed steel - 8.0 1PC 1 3KD6D0800 06908526 18.99 SGD
In stock
50 90 114-4235 - - 1 0186 13.0 1pc 1 3KD6D1300 06908623 40.99 SGD
In stock
35 75 114-4022 - - 1 0186 7.0 1pc 1 3KD6D0700 06908501 13.99 SGD
In stock
50 90 114-4154 - High-speed steel - 10.5 1PC 1 3KD6D1050 06908571 27.99 SGD
In stock
50 90 114-4219 - High-speed steel - 12.0 1PC 1 3KD6D1200 06908605 36.99 SGD
Shipped after 2018-01-22
50 90 114-4111 1-0147 HSS (high speed steel) 1 0186 10.0 1PC 1 3KD6D1000 06908562 26.99 SGD
In stock
35 75 114-4073 1-0147 HSS (high speed steel) - 9.0 1PC 1 3KD6D0900 06908544 23.99 SGD
In stock
35 75 114-4031 1-0147 HSS (high speed steel) - 7.5 1PC 1 3KD6D0750 06908517 16.99 SGD
Shipped after 2018-01-18
50 90 114-4162 1-0147 HSS (high speed steel) - 11.0 1PC 1 3KD6D1100 06908587 31.99 SGD
In stock
50 90 114-4171 1-0147 HSS (high speed steel) - 11.5 1PC 1 3KD6D1150 06908596 33.99 SGD
Shipped after 2018-01-18
35 75 114-4103 1-0147 HSS (high speed steel) - 9.5 1PC 1 3KD6D0950 06908553 24.99 SGD
Shipped after 2018-01-19
50 90 114-4227 1-0147 HSS (high speed steel) - 12.5 1PC 1 3KD6D1250 06908614 38.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products