Buy more than* S$200* and get FREE SHIPPING

G straight drill

5.00 (8)
Surface Processing
Tin coating
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Purpose Diameter D1 (mm) Groove Length L3 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Diameter D1 (mm) Groove Length L3 (mm) Overall Length L1 (mm) Thinning Shape of Drills Blade Diameter (phi mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9.2 79 127 XR thinning 9.2 HSS (high speed steel) - - 1PC 1 GSDD0920 06760257 29.99 SGD
In stock
- 7.8 73 114 XR thinning 7.8 HSS (high speed steel) - - 1PC 1 GSDD0780 06760117 24.99 SGD
In stock
- 7 67 105 XR thinning 7 HSS (high speed steel) - - 1PC 1 GSDD0700 06760031 19.99 SGD
In stock
- 3.6 38 76 XR thinning 3.6 HSS (high speed steel) 665-0210 1-0587 1PC 1 GSDD0360 06759697 8.99 SGD
In stock
- 4.7 46 89 XR thinning 4.7 HSS (high speed steel) 665-0325 1-0587 1PC 1 GSDD0470 06759803 10.99 SGD
In stock
- 4.9 51 92 XR thinning 4.9 HSS (high speed steel) 665-0341 1-0587 1PC 1 GSDD0490 06759821 10.99 SGD
In stock
- 5.6 56 98 XR thinning 5.6 HSS (high speed steel) 665-0414 1-0587 1PC 1 GSDD0560 06759891 14.99 SGD
In stock
- 5.9 56 98 XR thinning 5.9 HSS (high speed steel) 665-0449 1-0587 1PC 1 GSDD0590 06759925 14.99 SGD
In stock
- 6.7 62 105 XR thinning 6.7 HSS (high speed steel) 665-0520 1-0587 1PC 1 GSDD0670 06760004 19.99 SGD
Shipped after 2018-05-02
- 7.1 67 108 XR thinning 7.1 HSS (high speed steel) 665-0562 1-0587 1PC 1 GSDD0710 06760047 20.99 SGD
In stock
- 7.5 67 111 XR thinning 7.5 HSS (high speed steel) 665-0601 1-0587 1PC 1 GSDD0750 06760083 20.99 SGD
Shipped after 2018-05-02
- 7.7 73 114 XR thinning 7.7 HSS (high speed steel) 665-0627 1-0587 1PC 1 GSDD0770 06760101 25.99 SGD
Shipped after 2018-04-26
- 8.6 79 121 XR thinning 8.6 HSS (high speed steel) 665-0716 1-0587 1PC 1 GSDD0860 06760196 28.99 SGD
In stock
- 3.9 42 79 XR thinning 3.9 HSS (high speed steel) 665-0244 1-0587 1PC 1 GSDD0390 06759724 8.99 SGD
In stock
- 4.4 46 86 XR thinning 4.4 HSS (high speed steel) 665-0295 1-0587 1PC 1 GSDD0440 06759776 9.99 SGD
In stock
- 6.5 62 105 XR thinning 6.5 HSS (high speed steel) 665-0503 1-0587 1PC 1 GSDD0650 06759986 16.99 SGD
In stock
- 6.6 62 105 XR thinning 6.6 HSS (high speed steel) 665-0511 1-0587 1PC 1 GSDD0660 06759995 19.99 SGD
In stock
- 7.3 67 108 XR thinning 7.3 HSS (high speed steel) 665-0589 1-0587 1PC 1 GSDD0730 06760065 24.99 SGD
Shipped after 2018-04-26
- 8.7 79 121 XR thinning 8.7 HSS (high speed steel) 665-0724 1-0587 1PC 1 GSDD0870 06760205 28.99 SGD
Shipped after 2018-05-02
- 8.8 79 124 XR thinning 8.8 HSS (high speed steel) 665-0732 1-0587 1PC 1 GSDD0880 06760214 28.99 SGD
Shipped after 2018-04-26
- 9.9 85 130 XR thinning 9.9 HSS (high speed steel) 665-0848 1-0587 1PC 1 GSDD0990 06760327 34.99 SGD
In stock
- 6.9 67 105 XR thinning 6.9 HSS (high speed steel) 665-0546 1-0587 1PC 1 GSDD0690 06760022 19.99 SGD
In stock
- 7.4 67 111 XR thinning 7.4 HSS (high speed steel) 665-0597 1-0587 1PC 1 GSDD0740 06760074 20.99 SGD
Shipped after 2018-04-26
- 8.3 73 117 XR thinning 8.3 HSS (high speed steel) 665-0686 1-0587 1PC 1 GSDD0830 06760162 32.99 SGD
Shipped after 2018-04-26
- 7.6 73 111 XR thinning 7.6 HSS (high speed steel) 665-0619 1-0587 1PC 1 GSDD0760 06760092 30.99 SGD
Shipped after 2018-04-26
- 8.9 79 124 XR thinning 8.9 HSS (high speed steel) 665-0741 1-0587 1PC 1 GSDD0890 06760223 29.99 SGD
Shipped after 2018-04-26
- 9.3 79 127 XR thinning 9.3 HSS (high speed steel) 665-0783 1-0587 1PC 1 GSDD0930 06760266 33.99 SGD
Shipped after 2018-04-26
- 9.7 85 130 XR thinning 9.7 HSS (high speed steel) 665-0821 1-0587 1PC 1 GSDD0970 06760302 31.99 SGD
In stock
- 9.8 85 130 XR thinning 9.8 HSS (high speed steel) 665-0830 1-0587 1PC 1 GSDD0980 06760311 31.99 SGD
Shipped after 2018-04-26
- 3.7 38 76 XR thinning 3.7 HSS (high speed steel) 665-0228 1-0587 1PC 1 GSDD0370 06759706 8.99 SGD
In stock
- 3.8 42 76 XR thinning 3.8 HSS (high speed steel) 665-0236 1-0587 1PC 1 GSDD0380 06759715 8.99 SGD
In stock
- 6.1 62 102 XR thinning 6.1 HSS (high speed steel) 665-0465 1-0587 1PC 1 GSDD0610 06759943 17.99 SGD
In stock
- 7.2 67 108 XR thinning 7.2 HSS (high speed steel) 665-0571 1-0587 1PC 1 GSDD0720 06760056 20.99 SGD
In stock
- 9.4 79 127 XR thinning 9.4 HSS (high speed steel) 665-0791 1-0587 1PC 1 GSDD0940 06760275 30.99 SGD
Shipped after 2018-04-26
- 8.1 73 117 XR thinning 8.1 HSS (high speed steel) 665-0660 1-0587 1PC 1 GSDD0810 06760144 26.99 SGD
In stock
- 8.4 73 121 XR thinning 8.4 HSS (high speed steel) 665-0694 1-0587 1PC 1 GSDD0840 06760171 26.99 SGD
Shipped after 2018-04-26
- 9.6 85 130 XR thinning 9.6 HSS (high speed steel) 665-0813 1-0587 1PC 1 GSDD0960 06760293 32.99 SGD
Shipped after 2018-05-01
- 5.4 56 95 XR thinning 5.4 HSS (high speed steel) 665-0392 1-0587 1PC 1 GSDD0540 06759873 13.99 SGD
In stock
- 7.9 73 114 XR thinning 7.9 HSS (high speed steel) 665-0643 1-0587 1PC 1 GSDD0790 06760126 24.99 SGD
Shipped after 2018-04-26
- 4.6 46 86 XR thinning 4.6 HSS (high speed steel) 665-0317 1-0587 1PC 1 GSDD0460 06759794 11.99 SGD
Shipped after 2018-04-26
- 8.0 73 114 XR thinning 8.0 HSS (high speed steel) 665-0641 - 1PC 1 GSDD0800 06760135 24.99 SGD
In stock
- 8.2 73 117 XR thinning 8.2 HSS (high speed steel) 665-0678 1-0587 1PC 1 GSDD0820 06760153 26.99 SGD
In stock
- 9.5 79 127 XR thinning 9.5 HSS (high speed steel) 665-0805 1-0587 1PC 1 GSDD0950 06760284 29.99 SGD
In stock
Mild steel and general steel 2.0 23 55 XR web thinning 2.0 High Speed steel 665-0058 - 1PC 1 GSDD0200 06759532 5.99 SGD
In stock
Mild steel and general steel 2.1 23 55 XR THINNING 2.1 High-speed steel (high-speed steel) 665-0066 - 1PC 1 GSDD0210 06759541 7.99 SGD
In stock
Mild steel and general steel 2.2 26 58 XR THINNING 2.2 High-speed steel (high-speed steel) 665-0074 - 1PC 1 GSDD0220 06759557 7.99 SGD
In stock
Mild steel and general steel 2.3 26 58 XR THINNING 2.3 High-speed steel (high-speed steel) 665-0082 - 1PC 1 GSDD0230 06759566 6.99 SGD
In stock
Mild steel and general steel 2.4 29 61 XR THINNING 2.4 High-speed steel (high-speed steel) 665-0091 - 1PC 1 GSDD0240 06759575 7.99 SGD
In stock
Mild steel and general steel 2.5 29 61 XR THINNING 2.5 High-speed steel (high-speed steel) 665-0104 - 1PC 1 GSDD0250 06759584 6.99 SGD
In stock
Mild steel and general steel 2.6 29 64 XR THINNING 2.6 High-speed steel (high-speed steel) 665-0112 - 1PC 1 GSDD0260 06759593 6.99 SGD
In stock
Mild steel and general steel 2.7 32 64 XR THINNING 2.7 High-speed steel (high-speed steel) 665-0121 - 1PC 1 GSDD0270 06759602 6.99 SGD
In stock
Mild steel and general steel 2.8 32 67 XR THINNING 2.8 High-speed steel (high-speed steel) 665-0139 - 1PC 1 GSDD0280 06759611 6.99 SGD
In stock
Mild steel and general steel 2.9 32 71 XR web thinning 2.9 High Speed steel 665-0147 - 1PC 1 GSDD0290 06759627 6.99 SGD
In stock
Mild steel and general steel 3.0 32 71 XR web thinning 3.0 High Speed steel 665-0155 - 1PC 1 GSDD0300 06759636 6.99 SGD
In stock
Mild steel and general steel 3.1 35 71 XR THINNING 3.1 High-speed steel (high-speed steel) 665-0163 - 1PC 1 GSDD0310 06759645 7.99 SGD
In stock
Mild steel and general steel 3.2 35 71 XR web thinning 3.2 High Speed steel 665-0171 - 1PC 1 GSDD0320 06759654 7.99 SGD
In stock
Mild steel and general steel 3.3 35 73 XR web thinning 3.3 High Speed steel 665-0180 - 1PC 1 GSDD0330 06759663 7.99 SGD
In stock
Mild steel and general steel 3.4 38 73 XR THINNING 3.4 High-speed steel (high-speed steel) 665-0198 - 1PC 1 GSDD0340 06759672 7.99 SGD
In stock
Mild steel and general steel 3.5 38 73 XR web thinning 3.5 High Speed steel 665-0201 - 1PC 1 GSDD0350 06759681 7.99 SGD
In stock
Mild steel and general steel 4.0 42 83 XR web thinning 4.0 High Speed steel 665-0252 - 1PC 1 GSDD0400 06759733 8.99 SGD
In stock
Mild steel and general steel 4.1 42 83 XR THINNING 4.1 High-speed steel (high-speed steel) 665-0261 - 1PC 1 GSDD0410 06759742 9.99 SGD
In stock
Mild steel and general steel 4.2 42 83 XR THINNING 4.2 High-speed steel (high-speed steel) 665-0279 - 1PC 1 GSDD0420 06759751 9.99 SGD
In stock
Mild steel and general steel 4.3 46 83 XR web thinning 4.3 High Speed steel 665-0287 - 1PC 1 GSDD0430 06759767 9.99 SGD
In stock
Mild steel and general steel 4.5 46 86 XR THINNING 4.5 High-speed steel (high-speed steel) 665-0309 - 1PC 1 GSDD0450 06759785 9.99 SGD
In stock
Mild steel and general steel 4.8 51 89 XR THINNING 4.8 High-speed steel (high-speed steel) 665-0333 - 1PC 1 GSDD0480 06759812 10.99 SGD
In stock
Mild steel and general steel 5.0 51 92 XR THINNING 5.0 High-speed steel (high-speed steel) 665-0350 - 1PC 1 GSDD0500 06759837 10.99 SGD
In stock
Mild steel and general steel 5.1 51 92 XR THINNING 5.1 High-speed steel (high-speed steel) 665-0368 - 1PC 1 GSDD0510 06759846 13.99 SGD
In stock
Mild steel and general steel 5.2 51 95 XR THINNING 5.2 High-speed steel (high-speed steel) 665-0376 - 1PC 1 GSDD0520 06759855 13.99 SGD
In stock
Mild steel and general steel 5.3 51 95 XR web thinning 5.3 High Speed steel 665-0384 - 1PC 1 GSDD0530 06759864 13.99 SGD
In stock
Mild steel and general steel 5.5 56 95 XR THINNING 5.5 High-speed steel (high-speed steel) 665-0406 - 1PC 1 GSDD0550 06759882 13.99 SGD
In stock
Mild steel and general steel 5.7 56 98 XR THINNING 5.7 High-speed steel (high-speed steel) 665-0422 - 1PC 1 GSDD0570 06759907 14.99 SGD
In stock
Mild steel and general steel 5.8 56 98 XR web thinning 5.8 High Speed steel 665-0431 - 1PC 1 GSDD0580 06759916 14.99 SGD
In stock
Mild steel and general steel 6.0 56 102 XR web thinning 6.0 High Speed steel 665-0457 - 1PC 1 GSDD0600 06759934 14.99 SGD
In stock
Mild steel and general steel 6.2 62 102 XR web thinning 6.2 High Speed steel 665-0473 - 1PC 1 GSDD0620 06759952 16.99 SGD
In stock
Mild steel and general steel 6.3 62 102 XR THINNING 6.3 High-speed steel (high-speed steel) 665-0481 - 1PC 1 GSDD0630 06759961 16.99 SGD
In stock
Mild steel and general steel 6.4 62 105 XR THINNING 6.4 High-speed steel (high-speed steel) 665-0490 - 1PC 1 GSDD0640 06759977 16.99 SGD
In stock
Mild steel and general steel 6.8 67 105 XR web thinning 6.8 High Speed steel 665-0538 - 1PC 1 GSDD0680 06760013 19.99 SGD
In stock
Mild steel and general steel 8.5 73 121 XR THINNING 8.5 High-speed steel (high-speed steel) 665-0708 - 1PC 1 GSDD0850 06760187 26.99 SGD
In stock
Mild steel and general steel 9.0 79 124 XR THINNING 9.0 High-speed steel (high-speed steel) 665-0759 - 1PC 1 GSDD0900 06760232 28.99 SGD
In stock
Mild steel and general steel 9.1 79 124 XR THINNING 9.1 High-speed steel (high-speed steel) 665-0767 - 1PC 1 GSDD0910 06760241 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2018-01-15 16:29:15
Since price setting is very good compared to other companies and it is easy to purchase, it gets duplicated.
This review is about item#6759557.
Processing of hobbies
5
From Japan
On 2017-12-26 16:19:26
I could dig well well anyway. If I use the G coating product I will not be able to use the without coating.
This review is about item#6759541.
MC drilling of nylon material
5
From Japan
On 2017-02-11 17:27:43
Products of this kind are used in the workplace which was working before and can be used with confidence.
This review is about item#6760311.
Drilling for machining
5
From Japan
On 2016-11-14 15:48:59
Titanium plating treatment made it possible to drill polished surfaces cleanly with precise size
This review is about item#6759952.
Control panel production
5
From Japan
On 2016-03-19 10:00:12
It was used for 2.3 mm steel plate. It was a sharpness. Since it is with a case, it can be organized without being confused with other sizes.
This review is about item#06759584.
Single pipe drilling
5
From Japan
On 2015-02-02 18:33:52
I thought something was wrong because the price was cheap, but the sharpness of drilling up to 70 was good.
This review is about item#06759636.
Processing work of aluminum parts
5
From Japan
On 2014-10-01 06:44:45
I am satisfied enough because my job is about part-time job.
This review is about item#06759575.
Used for drilling of AL / SS material at MC
5
From Japan
On 2009-03-13 16:31:22
Having a good finish is good
This review is about item#06759873.

Related Products