Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carton Sealer

3.80 (5)
Adapter Tape Width (mm)
60
Adapter Tape Inner Diameter (phi mm)
76
Adapter Tape External Diameter (phi mm)
142
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
73x155x238
Weight (g)
430
Material
Iron plate
TRUSCO Part Number
274-3051
Compatible
OPP TAPE, craft tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-500 06788792 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Cardboard assembly
2
From Japan
On 2017-05-29 17:33:08
To women, it is a bit heavy. Weight reduction is necessary. Usability is good if you get used to it.
This review is about item#6788792.
Box making at the time of shipment of vegetables
4
From Japan
On 2017-02-26 18:28:42
It might be better if the place to hold is a bit thinner. If it comes, it is good.
This review is about item#6788792.
packing
5
From Japan
On 2016-03-05 23:07:23
Easy to use
This review is about item#06788792.
packing
4
From Japan
On 2015-08-27 14:46:38
It can be used quite well. Repeat thinking!
This review is about item#06788792.
Automobile goods, sheets, wheels, aero parts etc.
4
From Japan
On 2009-01-14 22:57:03
Advantages: We have improved work efficiency by about twice as compared with tape cutter. Disadvantages: Tapes may become tangled, and when you repair the tape by hand, you may injure you often.
This review is about item#06788792.

Related Products