Buy more than* S$200* and get FREE SHIPPING

Packing Tape 67949

Purpose
When the parcel and door-to-door service the seal can magazine of the packing cardboard and the bundle of the newspaper, bundling the lumber panel even, effective! midium packing
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Tape Length (m)
25
Base Material
PE CROSS
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Rewinding Force (N/25mm) Deployment Force (N/25mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Holding Power (mm) Extensibility (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rewinding Force (N/25mm) Deployment Force (N/25mm) Adhesive Force (N/25mm) Tensile Strength (N/25mm) Holding Power (mm) Extensibility (%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.13 3.13 7.75 165.75 16 or more (hr) 22 White 1Roll 1 67919 06791206 6.99 SGD
In stock
3.42 3.42 8 158.25 more than 16 (hr) 20 Clear 1Roll 1 67949 06791224 6.99 SGD
In stock
ADD TO CART

Related Products