Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bond Ss Tape

4.67 (3)
Color
White
...see all>
Product Options
ADD TO CART
Caution Operating Temperature Range (deg C) TRUSCO Part Number Separator Adhesive Power (N/10mm) Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Operating Temperature Range (deg C) TRUSCO Part Number Separator Adhesive Power (N/10mm) Tape Thickness (mm) Tape Length (m) Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutter is necessary for cutting. -20 to 110 361-3411 - 18.3 0.65 30 Special foam 25 1Roll 1 WF720 39538895 69.99 SGD
In stock
- -20 - 80 103-7641 Available 22.7 0.75 10 Special foam polyethylene 20 1Roll 1 WF102 06879397 24.99 SGD
In stock
- -20 - 110 103-6068 Available 18.3 0.45 8 Foaming polymer 20 1Roll 1 WF702 06879406 24.99 SGD
In stock
- -20 - 80 352-9827 Available 27.4 0.75 10 Special foam polyethylene 20 1Roll 1 WF172 09992403 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Signboard installation
4
From Japan
On 2017-05-16 17:28:06
Adhesion is powerful. 0.75 mm is a little thin, I hope there is a 1 mm thick tape. I am happy that the price is a bit cheaper.
This review is about item#6879397.
Paste iron plate
5
From Japan
On 2017-03-06 15:40:56
I could also use it as an auxiliary tape, so I bought it because the price was cheaper than the others
This review is about item#39538895.
Adhesion of automobile spoiler
5
From Japan
On 2014-10-10 17:30:06
It was saved because it adhered quite strongly. There is no particular improvement point, but if it is one thing, it is still a price, is it a good one, is it a reasonable price, but I feel that the repeat rate will also increase if it is a little cheaper.
This review is about item#06879406.

Related Products