Buy more than* S$200* and get FREE SHIPPING

Nitto OPP Packaging Tape No.375A

Rewinding Force (N/25mm)
3.53
Adhesive Force (N/25mm)
7.22
Tensile Strength (N/25mm)
166.7
Holding Power (mm)
0.5
Tape Thickness (mm)
0.09
Extensibility (%)
160
Tape Length (m)
50
Base Material
OPP
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages Purpose Adhesive Tape Width (mm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages Purpose Adhesive Tape Width (mm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 0670 - - 50 - - 1roll 1 No.375A 18472816 -
Discontinued
[x]
- - For medium to heavy packing Rubber-based 38 Transparent - 1Pack(8Roll) 1 No.375A 32728044 -
Discontinued
[x]
- - - - 50 - - 1roll 1 No.375A 18472825 -
Discontinued
[x]
126-7736 - For medium to heavy packing Rubber type 50 Craft General purpose 1Pack(5Roll) 1 No.375A 02341403 -
Discontinued
[x]
- - For medium to heavy packing Rubber type 50 Transparent color General purpose 1Pack(5Roll) 1 No.375A 32728035 -
Discontinued
[x]
ADD TO CART

Related Products