Buy more than* S$200* and get FREE SHIPPING

Double-Sided Adhesive Tape No.513

5.00 (1)
Purpose
Printing in a short time edition fastened with glue. natural rubber type, synthetic rubber with glue fastening edition
Adhesive Force (N/20mm)
8.3
Adhesive
Rubber
Tape Thickness (mm)
0.13
Tape Length (m)
30
Base Material
Japanese paper
...see all
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Roll 1 No.513 06707836 -
Discontinued
[x]
50 1Roll 1 No.513 06707845 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste cutting the resin
5
From Japan
On 2014-07-14 13:22:49
It uses more than 30 years. Is a staple in our industry. Each of the other tape width (10mm15mm20mm30mm) also want you to sell.
This review is about item#06707836.

Related Products