Buy more than* S$200* and get FREE SHIPPING

Removable And Strong Double-Faced Tape No.5000Ns

4.77 (30)
Tensile Strength (N/10mm)
20
Adhesive Power (N/10mm)
8.55
Tape Thickness (mm)
0.16
...see all>
Product Options
ADD TO CART
Adhesive Tape Length (m) Weight (g) Base Material Color Tape Width (mm) Specification TRUSCO Part Number AS ONE Part Number Holding Power (mm/h) Adhesive Force (N/20mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Tape Length (m) Weight (g) Base Material Color Tape Width (mm) Specification TRUSCO Part Number AS ONE Part Number Holding Power (mm/h) Adhesive Force (N/20mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 - - - 5 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(240pc) 1 NW-5000NS 55529653 619.90 SGD
Shipped after 2017-12-22
- 20 - - - 30 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(42pc) 1 NW-5000NS 55529705 389.90 SGD
Shipped after 2017-12-22
- 20 - - - 50 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(24pc) 1 NW-5000NS 55529723 339.90 SGD
Shipped after 2017-12-22
Acrylic 20 181.2 Nonwoven fabric White 25 With release paper 361-5766 - 2 16   1Roll 1 NW-5000NS 39539281 8.96 SGD
In stock
Acrylic 20 290 Nonwoven fabric White 40 With release paper 361-5782 - 2 16   1Roll 1 NW-5000NS 39539306 14.44 SGD
In stock
- 20 181.2 - - 25 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(48pc) 1 NW-5000NS 55529696 379.90 SGD
Shipped after 2017-12-22
- 20 - - - 20 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(60pc) 1 NW-5000NS 55529687 379.90 SGD
Shipped after 2017-12-22
- 20 290.0 - - 40 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 NW-5000NS 55529714 349.90 SGD
Shipped after 2017-12-22
- 20 - - - 10 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(120pc) 1 NW-5000NS 55529662 429.90 SGD
Shipped after 2017-12-22
- 20 - - - 15 - - - 2.0 16.0   1box(84pc) 1 NW-5000NS 55529678 389.90 SGD
In stock
- 50 - - - 100 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(12roll) 1 No.5000NS 55666178 649.90 SGD
Shipped after 2017-12-22
- 50 - - - 200 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(4roll) 1 No.5000NS 55666187 439.90 SGD
Shipped after 2017-12-22
- 50 - - - 300 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(4roll) 1 No.5000NS 55666196 639.90 SGD
Shipped after 2017-12-22
- 50 - - - 400 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(4roll) 1 No.5000NS 55666205 849.90 SGD
Shipped after 2017-12-22
- 50 - - - 30 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(28roll) 1 No.5000NS 55666083 489.90 SGD
Shipped after 2017-12-22
- 50 - - - 35 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(24roll) 1 No.5000NS 55666092 489.90 SGD
Shipped after 2017-12-22
- 50 - - - 40 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(20roll) 1 No.5000NS 55666108 459.90 SGD
Shipped after 2017-12-22
- 50 - - - 45 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(16roll) 1 No.5000NS 55666117 409.90 SGD
Shipped after 2017-12-22
- 50 - - - 80 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(12roll) 1 No.5000NS 55666153 539.90 SGD
Shipped after 2017-12-22
- 50 - - - 90 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(12roll) 1 No.5000NS 55666162 589.90 SGD
Shipped after 2017-12-22
- 50 - - - 60 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(16roll) 1 No.5000NS 55666135 539.90 SGD
Shipped after 2017-12-22
- 50 - - - 10 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(80roll) 1 No.5000NS 55666047 509.90 SGD
Shipped after 2017-12-22
- 50 - - - 20 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(40roll) 1 No.5000NS 55666065 489.90 SGD
Shipped after 2017-12-22
- 50 - - - 50 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(16roll) 1 No.5000NS 55666126 489.90 SGD
Shipped after 2017-12-22
- 50 - - - 70 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(16roll) 1 No.5000NS 55666144 619.90 SGD
Shipped after 2017-12-22
- 50 - - - 15 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(56roll) 1 No.5000NS 55666056 519.90 SGD
Shipped after 2017-12-22
- 50 - - - 25 - - - 2.0 16.0 *[No return] You cannot return this product. For details, see FAQ. 1box(32roll) 1 No.5000NS 55666074 489.90 SGD
Shipped after 2017-12-22
Acrylic 20 - Nonwoven fabric - 5 - - 1-9948-01 2.0 16.0   1Pack(2Roll) 1 NW-5000NS 06708441 5.37 SGD
In stock
Acrylic type 20 - Non-woven fabric - 10 - - 1-9948-02 2.0 16.0   1Roll 1 NW-5000NS 06708457 3.66 SGD
In stock
Acrylic type 20 - Non-woven fabric - 15 - - 1-9948-03 2.0 16.0   1Roll 1 NW-5000NS 06708466 5.55 SGD
In stock
Acrylic type 20 - Non-woven fabric - 20 - 325-1446 1-9948-04 2.0 16.0   1Roll 1 NW-5000NS 06708475 7.40 SGD
In stock
Acrylic type 20 - Non-woven fabric - 30 - 361-5774 1-9948-05 2.0 16.0   1Roll 1 NW-5000NS 33428771 10.64 SGD
In stock
Acrylic type 20 - Non-woven fabric - 50 - 325-1454 1-9948-06 2.0 16.0   1Roll 1 NW-5000NS 33428796 18.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.77
30 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2017-11-20 21:38:36
Although it is inexpensive, it used enough for DIY use, and it did a good job.
This review is about item#6708457.
Product processing, parts installation
4
From Japan
On 2017-10-11 21:55:27
Adhesive strength is strong, it is useful because it is difficult to remove the adhesive even if peeled off. For tape only I think that the quality made by the manufacturer is flying a little bit. Because putting dust and others on the side when putting on that side. I want a special tape dispenser.
This review is about item#6708457.
Paste product
3
From Japan
On 2017-08-21 15:24:10
Used to install metal products. I chose this product because there is a possibility of redeposition. Good feeling.
This review is about item#6708457.
Fixation of acrylic material during processing
5
From Japan
On 2017-07-28 08:51:44
At the time of acrylic processing, adhesion with a considerable strength, peeling off after processing is necessary a little force, but tape can not be torn
This review is about item#06708475.
Bicycle race number stop
5
From Japan
On 2017-03-30 22:48:54
Purchase for bicycle race number stop. I tried it on a rainy day, but it did not peel at all. It is very easy to use double sided tape.
This review is about item#6708475.
Used for exhibitions of arts and crafts
5
From Japan
On 2017-02-15 00:15:23
It firmly sticks, yet it is easy to peel off with little concern about adhesive residue, and I love it.
This review is about item#06708475.
During resin cutting with end mill
5
From Japan
On 2017-01-05 17:00:00
Although it is used for bonding the resin and aluminum plate at the time of resin cutting, it is firmly fixed, there is no deviation even when a load is applied, and even when peeling, adhesive remains on each other's material It is very convenient to peel off cleanly.
This review is about item#33428796.
Pasting during acrylic plate processing
5
From Japan
On 2016-09-29 16:37:47
Since it is re-peeling, detachment after processing is easy to do. It is just adhesive strength.
This review is about item#6708457.
Wiring molding fixed
5
From Japan
On 2016-08-26 12:16:20
I will use it as a staple to fix the molding so that it will melt out due to secular change and get stained or you will fall apart at peeling. If each of the adhesion partners is a smooth surface, strength comes out considerably, and those with the number of days take power to take.
This review is about item#6708466.
Pasting a design picture
5
From Japan
On 2016-06-16 15:15:04
I have been using it for over 20 years.
This review is about item#06708441.

Related Products