Buy more than* S$200* and get FREE SHIPPING

Super Powerful Non-Slip Tape

5.00 (1)
Tensile Strength (N/25mm)
400
Adhesive
Acrylic
Tape Thickness (mm)
1.3
Abrasive Grain
Aluminum oxide
Tape Length (m)
3
Base Material
Resin work cloth
...see all
Product Options
ADD TO CART
Adhesive Force (N/25mm) Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Force (N/25mm) Tape Width (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 50 300 Gray 124-3748 1Roll 1 A24N-004G-50X3 37060895 31.96 SGD
Shipped after 2017-02-27
10 50 300 Yellow 124-3730 1Roll 1 A24N-004Y-50X3 37060877 31.69 SGD
Shipped after 2017-02-27
10 100 600 Gray 124-3764 1Roll 1 A24N--004G-100X3 02341963 62.31 SGD
Shipped after 2017-02-27
- 100 600 Yellow 124-3756 1Roll 1 A24N-004Y-100X3 37060852 62.31 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Slip on ice
5
From Japan
On 2014-10-23 00:12:23
Non-slip condition is just well, I want to use again.
This review is about item#37060895.

Related Products