Buy more than* S$200* and get FREE SHIPPING

Super Craft Tape No.504Ns

4.86 (21)
Tensile Strength (N/10mm)
60
Adhesive Power (N/10mm)
3.3
...see all>
Product Options
ADD TO CART
Color Tape Length (m) Tape Width (mm) Deployment Force (N/10mm) Holding Power (mm) Deploying Force (g/10 mm) Tuck (ball No.) Adhesion (g/10mm) Base Material Thickness (mm) Tensile Strength (kg/10mm) Adhesive Tape Thickness (mm) Base Material Extensibility (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Tape Length (m) Tape Width (mm) Deployment Force (N/10mm) Holding Power (mm) Deploying Force (g/10 mm) Tuck (ball No.) Adhesion (g/10mm) Base Material Thickness (mm) Tensile Strength (kg/10mm) Adhesive Tape Thickness (mm) Base Material Extensibility (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ocher 500 50 0.4 - 40.8 - 337 0.11 6.12 Hot melt 0.14 Paper 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(5Roll) 1 No.504NS 75946062 179.99 SGD
Shipped after 2018-01-23
Craft color 50 75 0.4 - 40.8 12 337 0.11 6.12 Hot melt 0.14 Yellow 8   1Box(30Roll) 1 No.504NS 75946044 169.99 SGD
In stock
Craft color 50 60 0.4 - 40.8 12 337 0.11 6.12 Hot melt 0.14 Yellow 8   1Box(40Roll) 1 No.504NS 75946035 179.99 SGD
In stock
- 50 50 0.4 0.0 61.2 12 1061 0.110 6.32 - 0.14 - 8.0   1box(50roll) 1 No.504NS 26749056 199.99 SGD
In stock
Ocher 500 38 0.4 - 40.8 - 337 0.11 6.12 Hot melt 0.14 Paper 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(6Roll) 1 No.504NS 75946053 159.99 SGD
Shipped after 2018-01-23
Ocher 50 25 0.4 - 40.8 - 337 0.11 6.12 Hot melt 0.14 Paper 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100Roll) 1 No.504NS 75946017 179.99 SGD
Shipped after 2018-01-23
Ocher 500 60 0.4 - 40.8 - 337 0.11 6.12 Hot melt 0.14 Paper 8.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(4Roll) 1 No.504NS 75946071 199.99 SGD
Shipped after 2018-01-23
Ocher 50 38 0.4 - 40.8 - 337 0.11 6.12 Hot melt 0.14 Paper 8.0   1Box(60Roll) 1 No.504NS 75946026 189.99 SGD
In stock
Cardboard color 50 50 0.40 0.0 61.2 12 1061 0.110 6.32 Hot melt 0.140 Paper 8.0   1Roll 1 No.504NS 35081523 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
21 Customer Reviews
The reviews are automatic translation.
Used when packing products of Pushkan Kraft paper packaging.
5
From Japan
On 2017-10-23 18:35:05
Since it is not cardboard packaging, it is good to put a tape on the tape. This is cheap and purchased at a price that does not cost shipping fee. The time to go to the packing material store to buy, gasoline fee is not charged. I only use this type from a long time ago.
This review is about item#35081523.
Cardboard arrangement
5
From Japan
On 2017-03-24 12:35:09
As expected, a top manufacturer. It is recommended not to be sticky, comfortable feeling.
This review is about item#35081523.
Cardboard packing
5
From Japan
On 2017-01-23 14:33:02
It has stronger adhesive strength than ordinary kraft tape, and it feels difficult to peel off.
This review is about item#35081523.
Packing cardboard
5
From Japan
On 2016-09-29 16:13:44
There are also adhesive strength, so you can affix it repeatedly so you are using it regularly. When using it in cardboard, cospa is better than cloth gum tape.
This review is about item#35081523.
It is used for packing and packing products
4
From Japan
On 2016-06-14 15:00:20
Adherence is very common. It might be difficult to withdraw if it is strong in nature? Due to flexibility it is not peeling off. Because it is more expensive than a general flapper tape, I hope that more types can be pasted on more.
This review is about item#35081523.
Packaging of cardboard
5
From Japan
On 2016-03-22 15:03:01
It is very convenient to be superimposed and paste.
This review is about item#35081523.
Packing of goods delivery
5
From Japan
On 2015-12-14 19:45:29
I am very satisfied.
This review is about item#35081523.
Packing work
5
From Japan
On 2015-10-20 09:58:57
It is often used for packaging. The dependency says this is the best.
This review is about item#35081523.
For shipping packaging
5
From Japan
On 2015-08-12 15:06:14
I was looking for something that could be written on the tape side, because I was overprinted and purchased. I thought that the adhesive strength was slightly weak with the touch with the fingers, but there is no problem for sealing the cardboard. Rather it was easy to peel off when you could open it. There is no particular complaint as the price is not bought in large quantities for personal use. One in the family. it's recommended.
This review is about item#35081523.
Packing work
5
From Japan
On 2015-04-08 19:02:05
Anyway it's easy to use.
This review is about item#35081523.

Related Products